Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ronnie Rocket

  • Mfr # 10230

  • Zoro # G216038702


product price: $51.55
/ea

Key Features

Recommended Age
1-5 years
Recommended Grade
Grade PK-K
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10230
Zoro #
G216038702
UPC #
-
Country of Origin
China

Details

Includes
space rocket, figure
Recommended Age
1-5 years
Recommended Grade
Grade PK-K
Material
ABS
Color
Yellow

Description

Soar through the skies and into space on your very own space mission with Ronnie Rocket from WOW Toys. Pull Ronnie's cord to start the countdown to take off. Watch as the numbers go from 5 to 1 while Ronnie shudders and shakes as he approaches blast off. Use the astronaut's hand to push the magic button and open the cockpit, then place him inside and send Ronnie flying into orbit on a daring space adventure! Set includes rocket and figure.Features: 2-piece set including 1 rocket and 1 figure Friction powered space rocket with realistic engine sound Pull-chord operated vibrating take off and magic countdown Push the magic button to open the cockpit and reveal the control panel Removable astronaut figure No PVC, no toxic paint, BPA free, no small parts Easy to clean and dishwasher safe figures Battery-free with fun interactive features


  • Soar through space on your very own mission with Ronnie Rocket from WOW Toys.
  • Friction powered space rocket with realistic engine sound
  • Pull-chord operated vibrating take off and magic countdown.
  • Push the magic button to open the cockpit and reveal the control panel.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.