12,000 BTU 230V Window Mounted Air Conditioner with Supplemental Heat

  • Mfr # WHHW122AW

  • Zoro # G716150645


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
6 ft
Width
24.020 in
Number of Speeds
3
Includes
Manual, Warranty
Depth
19.760 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHHW122AW
Zoro #
G716150645
UPC #
840148734289
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Width
24.020 in
Depth
19.760 in

Details

Item
Air Conditioner
Number of Speeds
3
Includes
Manual, Warranty

Description

The Whirlpool 12,000 BTU window air conditioner is easy to install and operate in your home. Designed for cooling and dehumidifying a room up to 550 square feet, this unit features on-board electronic controls with many options for customized comfort. Three cooling speeds, supplemental heating, Eco mode, and Sleep mode all give you the flexibility you need to keep you and your loved ones cool and comfortable. A 24-hour programmable timer lets you decide exactly when you want cooling so your room will be comfortable by the time you get home from work or school without wasted energy. The included remote control allows you to adjust the settings from across the room. The filter on this window air conditioner helps keep the air free of dust, debris, and contaminants, so it will get dirty. With easy access, the filter can easily be removed and washed to help keep your AC running at its highest level. At Whirlpool, we take comfort and caring to the next level.


  • 12000/11600 BTU window air conditioner
  • 11000/9000 BTU supplemental heat
  • Cools a room up to 550-sq. ft. with up to 1.7 pints per hour dehumidification
  • On-board electronic control panel with digital display
  • Remote control with LCD display allows you to control the unit from across the room
  • 3 fan speeds plus Auto option for cooling flexibility
  • Eco mode uses less energy for savings on your utility bill
  • Sleep mode gradually increases room temperature after being activated
  • Programmable 24-hour on/off timer cools on your schedule
  • After a power failure, unit automatically restarts when power is restored

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.