Zoro Homepage

5,000 BTU 115V Window-Mounted Air Conditioner with Mechanical Controls

  • Mfr # WHAW050EW

  • Zoro # G216150657


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width
15.980 in
BtuH Cooling
5,000 BTU
Includes
window ac, window mounting kit, manual, warranty
Power Cord Length
6 ft
Depth
13.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHAW050EW
Zoro #
G216150657
UPC #
840148730007
Country of Origin
China

Dimensions

Width
15.980 in
Power Cord Length
6 ft
Depth
13.070 in

Details

BtuH Cooling
5,000 BTU
Includes
window ac, window mounting kit, manual, warranty
Item
Air Conditioner
Number of Speeds
3

Description

Easy to install and operate, the Whirlpool 5,000 BTU window-mounted air conditioner quickly cools a room up to 150 square feet. Featuring mechanical rotary controls with 2 cooling speeds, you can easily adjust the settings to achieve your desired level of comfort. The 8-way air directional airflow ensures that cool air is evenly distributed throughout the room, making every corner a cool oasis. Even in the event of a power outage, you can rest assured knowing that the auto restart feature will resume operation once power is restored. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance. Our air conditioner brings you reliable cooling performance, along with the convenience of easy installation and operation. At Whirlpool, we take comfort and caring to the next level.


  • 5,000 BTU air conditioner for window-mounted installation
  • 5.9-ft. LCDI power cord with 3-prong grounded plug uses 115V electrical outlet
  • Cools a room up to 150 sq. ft. with up to 0.6 pints per hour dehumidification
  • Mechanical rotary controls with 2 fan speeds (low and high)
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers directs the air where you need it
  • Removable and washable air filter for convenient maintenance
  • Easy-to-install window mounting kit included
  • Window width: 22" min / 35" max
  • Minimum window height: 14.5"

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.