Men's Butcher Coat, 100% Polyester, Reversible Tie, White, 2XL
Mfr # WS40WH RG XXL
Zoro # G1589659
product price: $25.49
/eaKey Features
Size
2XL
Color
White
Material
100% Polyester
Fabric Weight
6 oz
Closure Type
Reversible Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS40WH RG XXL
Zoro #
G1589659
UPC #
883248571163
Country of Origin
Honduras
Dimensions
Size
2XL
Length
Regular
Fits Chest Size
52 in to 54 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Size-Body Type
Regular
Details
Item
Butcher Coat
Color
White
Material
100% Polyester
Fabric Weight
6 oz
Closure Type
Reversible Tie
Gender
Men's
Number of Pockets
0-3
Cuff Style
Open
Industry Type
Healthcare
Number of Outside Pockets
2
Number of Inside Pockets
1
Style
Butcher Coat
Pathogen and Chemical Ratings
Not Rated
Federal 209E Clean Room Class
Not Rated
Collar Style
Plain
ISO Cleanroom Class
Not Rated
Cleaning and Care Instructions
Industrial Wash
Description
Butcher Coat, Gender Men's, Style Butcher Coat, Material 100 Percent Polyester, Fabric Weight 6 oz, Front Closure Type Reversible Tie, Color White, Length Regular, Collar Style Plain, Number of Inside Pockets 1, Number of Outside Pockets 2, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Size 2XL, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.