Zoro Homepage

Men's Butcher Coat, 100% Polyester, Reversible Tie, White, L

  • Mfr # WS40WH RG L

  • Zoro # G1589701


product price: $32.95
/ea

Key Features

Size
L
Color
White
Material
100% Polyester
Fabric Weight
6 oz
Closure Type
Reversible Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS40WH RG L
Zoro #
G1589701
UPC #
883248571132
Country of Origin
Honduras

Dimensions

Size
L
Length
Regular
Fits Chest Size
44 in to 46 in
Minimum Chest Size
44 in
Size-Body Type
Regular
Maximum Chest Size
46 in

Details

Item
Butcher Coat
Color
White
Material
100% Polyester
Fabric Weight
6 oz
Closure Type
Reversible Tie
Gender
Men's
Number of Pockets
0-3
Cuff Style
Open
Industry Type
Healthcare
Number of Outside Pockets
2
Number of Inside Pockets
1
Style
Butcher Coat
Cleaning and Care Instructions
Industrial Wash
Collar Style
Plain
Pathogen and Chemical Ratings
Not Rated
ISO Cleanroom Class
Not Rated
Federal 209E Clean Room Class
Not Rated

Description

Butcher Coat, Gender Men's, Style Butcher Coat, Material 100 Percent Polyester, Fabric Weight 6 oz, Front Closure Type Reversible Tie, Color White, Length Regular, Collar Style Plain, Number of Inside Pockets 1, Number of Outside Pockets 2, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size L, Size-Body Type Regular, Cleaning and Care Instructions Industrial Wash, Federal 209E Clean Room Class Not Rated, ISO Cleanroom Class Not Rated, Pathogen and Chemical Ratings Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.