Shop WRANGLER
See all product information
Create Account
Shorts, 36, Gray, 100% Cotton
- Mfr # 3W320 ST 36
- Zoro # G4351018
product price:Â
$
23.45
/ea
Key Features
Color
Gray
Material
100% Cotton
Inseam
10 in
Fabric Weight
10 oz
Fits Waist Size
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3W320 ST 36
- Zoro #
- G4351018
- UPC #
- 690742147691
- Country of Origin
- Mexico
Dimensions
- Size
- 36
- Fits Waist Size
- 36 in
Details
- Item
- Shorts
- Color
- Gray
- Material
- 100% Cotton
- Inseam
- 10 in
- Fabric Weight
- 10 oz
Description
Shorts, Material 100 Percent Cotton, Color Gray, Fabric Weight 10 oz, Inseam 10 in, Size 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.