Zoro Homepage

Back-to-Back Strap, No Adhesive, 17", Black, 8 PK

  • Mfr # A108-40BX

  • Zoro # G604411100


product price: $29.25
/pk 8, $3.66/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene
Length
17"
Hook and Loop Shape
Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A108-40BX
Zoro #
G604411100
UPC #
810016856290
Country of Origin
China

Dimensions

Length
17"

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene
Hook and Loop Shape
Strap
Color
Black

Description

These grommet-geared best-sellers are made of super-tough polypropylene material and stainless steel. But you’ll swear we feed them nothing but meat and potatoes. They’ll get your bulky cables, hoses, cords and ropes looped, wrapped tight and stored up and away like a powerlifter. They’re perfect for every-day, anywhere use.


  • • Super-Strong: Holds up to 50lbs!
  • • Weatherproof: Polypropylene material and stainless steel grommet. Rainstorm? Saltwater? Sleet? Yawn.
  • • Multi-Purpose: Wrap and hang more than just cords!
  • • 17-inch size is great for: organizing and hanging 50 to 100-ft extension cords, 50-ft air hoses, 25-ft water hoses, tie down straps, rope and dock line, outdoor power tools and so much more!
  • • Includes: (8) 17-inch x 2-inch Heavy-Duty Wrap-It Storage Straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.