Zoro Homepage

Back-to-Back Strap, No Adhesive, 28 in, 2.5 in W, Black, 3 PK

  • Mfr # A103-HG-28BX

  • Zoro # G204411098


product price: $24.29
/pk 3, $8.10/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene Hook/Polyester Loop
Width
2.5 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A103-HG-28BX
Zoro #
G204411098
UPC #
810016856207
Country of Origin
China

Dimensions

Width
2.5 in
Length
28 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene Hook/Polyester Loop
Hook and Loop Shape
Strap
Color
Black

Description

Cables are just like celebrities. As soon as they become "big" they need a team of personal handlers. We added a sturdy handle to these Heavy-DutyTM Storage Straps so you can get a firm grip on your hefty cables, cords, hoses, ropes, building materials, plus so much more.


  • • Super Strong: Holds up to 100 lbs. Bring on the bicep curls and shoulder shrugs.
  • • Weatherproof: Use indoors and outdoors. They fear no element.
  • • Multi-Purpose: Wrap and carry more than just cords!
  • • 28-inch size is great for: 75 to 150 ft garden hoses, pool hoses, conduit, building materials and so much more!
  • • Includes: (3) 28-inch x 2.5-inch Easy-Carry Wrap-It Storage Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.