Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Assortment, 8 in L, Nylon, 150 PK

  • Mfr # A4150-CTR-8BL

  • Zoro # G404411096


product price: $28.89
/pk 150, $0.19/ea

Key Features

Cable Tie Style
Hook and Loop, Reusable
Nominal Length
8 in
Width
1/2 in
Material
Nylon
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4150-CTR-8BL
Zoro #
G404411096
UPC #
810016856405
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
1/2 in

Details

Item
Cable Tie Assortment
Cable Tie Style
Hook and Loop, Reusable
Material
Nylon
Outdoor Use
Yes

Description

Our mouths water when we see a delicious plate of pasta. But we cry our eyes out when we see a drawer full of cable spaghetti. Quickly go from tangled to tidy with our Self-Gripping Cable Ties. They’re perfect for organizing your cords, cables, wires, and more.


  • • Stays Attached: They stay attached even when cords are in use.
  • • Get Organized: For home, office, and desk organization.
  • • Multi-Purpose and Reusable: Goodbye zip ties, twist ties, and rubber bands.
  • • Quality Material: Super durable nylon material can be used indoors or outdoors.
  • • Includes: (150) 8-in x 0.5-in Self-Gripping Cable Ties

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.