Zoro Homepage

Cinch Strap, No Adhesive, 12 in, 2 in W, Black, 12 PK

  • Mfr # A712-12B

  • Zoro # G804411085


product price: $14.99
/pk 12, $1.25/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Width
2 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A712-12B
Zoro #
G804411085
UPC #
810016856337
Country of Origin
China

Dimensions

Width
2 in
Length
12 in

Details

Item
Cinch Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strap
Color
Black

Description

Super-Stretch straps for your super-storage problems. There's a reason we didn't name these "mediocre-stretch straps". These elastic cinch-straps stretch up to 1.5x their original length to help you tackle the terrifyingly untidy tangle taking over your life.


  • • Super-Stretch: Stretches to 1.5x the length!
  • • Weatherproof: Just like Minnesotans.
  • • Multi-Purpose: Organize more than just cords!
  • • Includes: (12) 12-inch x 2-inch Super-Stretch Wrap-It Storage Straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.