Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty - Assorted 12 Pack (4x10", 4x13", 4x17")

  • Mfr # A112-234ORX

  • Zoro # G615573507


product price: $26.99
/pk 12, $2.25/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A112-234ORX
Zoro #
G615573507
UPC #
810016856566
Country of Origin
China

Description

These grommet-geared best-sellers are made of super-tough polypropylene material and stainless steel. But you'll swear we feed them nothing but meat and potatoes. They'll get your bulky cables, hoses, cords and ropes looped, wrapped tight and stored up and away like a powerlifter. They're perfect for every-day, anywhere use.


  • • Super-Strong: Holds up to 50lbs!
  • • Weatherproof: Polypropylene material and stainless steel grommet. Rainstorm? Saltwater? Sleet? Yawn.
  • • Multi-Purpose: Wrap and hang more than just cords!
  • • This assortment is great for: organizing and hanging 15 to 100-ft extension cords, 50-ft air hoses, 25-ft water hoses, tie down straps, rope and dock line, power tools and so much more!
  • • Includes: (4) 10-in x 1.5-in, (4) 13-in x 2-in, and (4) 17-in x 2-in Heavy-Duty Wrap-It Storage Straps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.