
Hook & Loop Cable Straps, 10 in, 13 in, and 17 in, 4 in W, Black, 12 PK
Mfr # A112-234BX
Zoro # G816276764
product price: $29.99
/pk 12, $2.50/eaKey Features
Width
4 in
Length
10 in, 13 in, and 17 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A112-234BX
Zoro #
G816276764
UPC #
810016856306
Country of Origin
China
Dimensions
Width
4 in
Length
10 in, 13 in, and 17 in
Details
Item
Hook & Loop Cable Straps
Color
Black
Description
- Heavy-Duty - Assorted 12 Pack (4x10", 4x13", 4x17")
- These grommet-geared best-sellers are made of super-tough polypropylene material and stainless steel. But you’ll swear we feed them nothing but meat and potatoes. They’ll get your bulky cables, hoses, cords and ropes looped, wrapped tight and stored up and away like a powerlifter. They’re perfect for every-day, anywhere use.
- Super-Strong: Holds up to 50lbs!
- Weatherproof: Polypropylene material and stainless steel grommet. Rainstorm? Saltwater? Sleet? Yawn.
- Multi-Purpose: Wrap and hang more than just cords!
- This assortment is great for: organizing and hanging 15 to 100-ft extension cords, 50-ft air hoses, 25-ft water hoses, tie down straps, rope and dock line, power tools and so much more!
- Includes: (4) 10-in x 1.5-in, (4) 13-in x 2-in, and (4) 17-in x 2-in Heavy-Duty Wrap-It Storage Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.