
Hook & Loop Cable Straps, 9 in, 12 in, and 18 in, Black, 18 PK
Mfr # A718-928B
Zoro # G016276762
product price: $29.99
/pk 18, $1.67/eaKey Features
Length
9 in, 12 in, and 18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A718-928B
Zoro #
G016276762
UPC #
810016856245
Country of Origin
China
Dimensions
Length
9 in, 12 in, and 18 in
Details
Item
Hook & Loop Cable Straps
Color
Black
Description
- Super-Stretch - Assorted 18 Pack (9", 12", 18")
- Super-Stretch straps for your super-storage problems. There's a reason we didn't name these "mediocre-stretch straps". These elastic cinch-straps stretch up to 1.5x their original length to help you tackle the terrifyingly untidy tangle taking over your life.
- Super-Stretch: Stretches to 1.5x the length!
- Weatherproof: Just like Minnesotans.
- Multi-Purpose: Organize more than just cords!
- Includes: (6) 9-in x 1.5-in, (6) 12-in x 2-in, and (6) 18-in x 2-in Super-Stretch Wrap-It Storage Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.