Zoro Homepage

Self-Gripping Cable Ties, 5 in and 8 in L, Black, 60 PK

  • Mfr # A460-48BL

  • Zoro # G716276765


product price: $19.99
/pk 60, $0.33/ea

Key Features

Nominal Length
5 in and 8 in
Size
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A460-48BL
Zoro #
G716276765
UPC #
810016856238
Country of Origin
China

Dimensions

Nominal Length
5 in and 8 in
Size
Assorted

Details

Item
Self-Gripping Cable Ties
Color
Black

Description

  • Self-Gripping - Cable Ties Assorted 60 Pack (5", 8")
  • Our mouths water when we see a delicious plate of pasta. But we cry our eyes out when we see a drawer full of cable spaghetti. Quickly go from tangled to tidy with our Self-Gripping Cable Ties. They’re perfect for organizing your cords, cables, wires, and more.
  • Stays Attached: They stay attached even when cords are in use.
  • Get Organized: For home, office, and desk organization.
  • Multi-Purpose and Reusable: Goodbye zip ties, twist ties, and rubber bands.
  • Quality Material: Super durable nylon material can be used indoors or outdoors.
  • Includes: (20) 5-in x 0.5-in and (20) 8-in x 0.75-in Self-Gripping Cable Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.