Zoro Homepage

Stick 'Ems, Roll, 10' x 2in, Industrial Strength, 2PK

  • Mfr # A402-IR-10BL

  • Zoro # G215573501


product price: $29.99
/pk 2, $15.00/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A402-IR-10BL
Zoro #
G215573501
UPC #
810016856511
Country of Origin
China

Description

When regular strength just won't cut it. Bring on the heavy-duty power strips and tools. Our Industrial Strength Stick 'Ems won't wilt under the weight of those harder hanging jobs. Get your garage, shed, home or RV organized like a pro!


  • • Just peel and stick. Great alternative to glue, tape, nails or other fasteners!
  • • Ideal for most smooth surfaces: Use indoors or outdoors!
  • • Durable and long lasting mounting solution perfect for in the garage, outside, around the house, office, classroom and for many organization projects!
  • • Holds up to 10lbs
  • • Includes: (2) 10-foot x 2-inch roll of adhesive backed hook and (2) 10-foot x 2-inch roll of adhesive backed loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.