Zoro Homepage

Cable Clip, Silicone, Black, 6-3/4 in L

  • Mfr # 514-CLIPS-BL

  • Zoro # G615192487


product price: $12.15
/ea

Key Features

Material
Silicone
Clamp Color
Black
Mounting Method
Adhesive
Length
6-3/4 in
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514-CLIPS-BL
Zoro #
G615192487
UPC #
810016853459
Country of Origin
China

Dimensions

Length
6-3/4 in
Width
3-1/2 in

Details

Item
Cable Clip
Material
Silicone
Clamp Color
Black
Mounting Method
Adhesive

Description

Wrap-It Storage Cable Clip, Silicone, Black, 6-3/4 in L, 3-1/2 in W, 1-1./4 in H, Includes: 4 Mini, 4 Single, 4 Twin and 2 Quadruple Cable Clips

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.