Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Sleeve, Neoprene, Black, 24 in L

  • Mfr # 402-SZ-24BL

  • Zoro # G821889201


product price: $10.45
/ea
Sold in multiples of 6 for $62.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-SZ-24BL
Zoro #
G821889201
UPC #
810016853176
Country of Origin
China

Description

Cable Sleeve, Material of Construction Neoprene, Max. Operating Temperature 150 Degrees F, Inside Diameter 1 1/4 in, Wall Thickness 0.05 in, Color Black, Length 24 in, Closure Type Zipper Closure, For Use With 793TN9, 812VM4, Description/Special Features Zipper Closure, 24 In. Sleeve, Expandable Yes, Standards Not Applicable, For Maximum Bundle Diameter 1.25 in, For Minimum Bundle Diameter 0 in, Min. Operating Temperature -50 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.