Zoro Homepage

Cable Tie, 5 in, 8 in L, Assorted Colors, Nylon

  • Mfr # 420-48MC

  • Zoro # G513767916


product price: $15.69
/ea

Key Features

Cable Tie Style
Reusable
Nominal Length
5 in, 8 in
Width
1/2 in, 3/4 in
Material
Nylon
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-48MC
Zoro #
G513767916
UPC #
854059003648
Country of Origin
China

Dimensions

Nominal Length
5 in, 8 in
Width
1/2 in, 3/4 in

Details

Item
Cable Tie
Cable Tie Style
Reusable
Color
Assorted Colors
Material
Nylon
Outdoor Use
Yes

Description

The last thing you need is cable ties with attachment issues. Our self-gripping cable ties have no commitment issues - they stay attached to your cords.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.