
Cable Tie, 5 in, 8 in L, Black, Nylon
Mfr # 420-48BL
Zoro # G113763974
product price: $14.12
/eaKey Features
Cable Tie Style
Reusable
Nominal Length
5 in, 8 in
Width
1/2 in, 3/4 in
Material
Nylon
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-48BL
Zoro #
G113763974
UPC #
854059003631
Country of Origin
China
Dimensions
Nominal Length
5 in, 8 in
Width
1/2 in, 3/4 in
Details
Item
Cable Tie
Cable Tie Style
Reusable
Color
Black
Material
Nylon
Outdoor Use
Yes
Description
The last thing you need is cable ties with attachment issues. Our self-gripping cable ties have no commitment issues - they stay attached to your cords.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.