Hook-and-Loop Cable Strap, Polypropylene
Mfr # 100-HNH-18BL
Zoro # G121889369
product price: $6.89
/eaSold in multiples of 36 for $248.04
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-HNH-18BL
Zoro #
G121889369
UPC #
810016854517
Country of Origin
China
Description
Hook-and-Loop Cable Strap, Hook 'n Hang, Tensile Strength 200 lb, Width 1.5 in, Length 18 in, Mountable Yes, Color Black, Material Polypropylene, Max. Bundle Dia. 3 in, Includes (1) 18-inch x 1.5-inch strap, Mounting Style Carabiner, Number of Pieces per Roll 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.