Hook-and-Loop Cable Strap, Polypropylene
Mfr # 100-HNH-24BL
Zoro # G021889247
product price: $7.85
/eaSold in multiples of 36 for $282.60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-HNH-24BL
Zoro #
G021889247
UPC #
810016854531
Country of Origin
China
Description
Hook-and-Loop Cable Strap, Hook 'n Hang, Tensile Strength 250 lb, Width 2 in, Length 24 in, Mountable Yes, Color Black, Material Polypropylene, Max. Bundle Dia. 3.5 in, Includes (1) 24-inch x 2-inch strap, Mounting Style Carabiner, Number of Pieces per Roll 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.