Hook and Loop Strap
- Mfr # 104-BS-9RE
- Zoro # G323355747
product price:Â
$
4.15
/ea
Sold in multiples of 6 for
$24.90
Key Features
Count
4
Closure Type
Hook-and-Loop
Includes
(4) 9 in x 1 in Hook-and-Loop Straps
Color
Red
Wire Rope Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104-BS-9RE
- Zoro #
- G323355747
- UPC #
- 810016850885
- Country of Origin
- China
- Count
- 4
- Closure Type
- Hook-and-Loop
- Includes
- (4) 9 in x 1 in Hook-and-Loop Straps
- Color
- Red
- Item
- Cinch Strap
- Product Type
- Cinch Strap
- For Use With
- Cables, Cords, Hoses, Rope
- For Location
- Indoor/Outdoor
- Resistance Properties
- Corrosion-Resistant
- Front Closure
- Hook-and-Loop
- Wire Color
- Red
- Compatible Product Type
- Cables, Cords, Hoses, Rope
Dimensions
- Wire Rope Length
- 9 in
- Overall Width
- 1 in
- Overall Length
- 9 in
- Length
- 9 in
Description
Hook and Loop Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.