Zoro Homepage

18 in W x 1500 ft L, 80, Clear

  • Mfr # CHF1880A-BIO

  • Zoro # G610059365


product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
1500 ft
Color
Clear
Gauge
80
Cling Type
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF1880A-BIO
Zoro #
G610059365
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
1500 ft

Details

Color
Clear
Gauge
80
Cling Type
Cast
Package Configuration
4 rolls

Description

The green choice for hand-wrapping loads in warehouses and shipping facilities, this heavy-duty stretch film offers high clarity for at-a-glance product identification. Made with D2W technology for oxy biodegradability, the stiff, strong wrap offers excellent holding power and releases easily with no residue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.