
18 in W x 1500 ft L, 80, Clear
Mfr # CHF1880A
Zoro # G610059372
product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
1500 ft
Color
Clear
Gauge
80
Cling Type
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHF1880A
Zoro #
G610059372
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
1500 ft
Details
Color
Clear
Gauge
80
Cling Type
Cast
Package Configuration
4 rolls
Description
A great choice for hand-wrapping loads in warehouses and shipping facilities, this heavy-duty stretch film offers high clarity for at-a-glance product identification. The stiff, strong wrap offers excellent holding power and releases easily with no residue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.