
Recloseable Poly Bags with White Block, 1000PK
Mfr # 2RB69W
Zoro # G014563604
product price: $52.55
/pk 1000, $0.05/eaKey Features
Thickness
2-mil
Length
9 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RB69W
Zoro #
G014563604
UPC #
-
Country of Origin
United States
Dimensions
Thickness
2-mil
Width
6 in
Length
9 in
Details
Material
Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.