Zoro Homepage

Metacaulk , Easy Installation, Firestop, 1 in.x18'

  • Mfr # 66440

  • Zoro # G511179124


product price: $76.35
/ea
Sold in multiples of 2 for $152.70
Free Shipping & Returns

Key Features

Firestop Application
plastic & insulated pipe
Overall Length
18'
Usage Location
plastic & insulated pipe applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66440
Zoro #
G511179124
UPC #
21449664400
Country of Origin
United States

Dimensions

Overall Length
18'

Details

Firestop Application
plastic & insulated pipe
Usage Location
plastic & insulated pipe applications

Description

Metacaulk wrap strip is a highly intumescent firestop material strip mainly for plastic and insulated pipe application. When exposed to fire, it expands and forms a very hard char to seal the penetration stopping the passage of flames and hot gases. Easy to install, cost effective, and flexible. Fire strip has longer length, meaning less wasted material. 1 in.X18'. Use only in tested configurations; highly intumescent; prevents passage of fire; excellent freeze thaw. No asbestos fillers. Easy to use design; no solvents or hazardous ingredients. Can use a sealant over the wrap strip as needed. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.