Zoro Homepage

1/2 in Drive SAE, 18 pcs

  • Mfr # 423-MC

  • Zoro # G210436238


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
18
Includes
Metal Box
Finish
Chrome
Standards
ASME B107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423-MC
Zoro #
G210436238
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Socket Size Range
3/8 in to 1 1/4 in

Details

Item
Socket Set
Number of Pieces
18
Includes
Metal Box
Finish
Chrome
Standards
ASME B107
Measurement Type
SAE
Drive Type
Hand
Socket Shape
6-Point
Includes Drive Tools
Yes
Includes Standard Sockets
Standard Sockets Included

Description

Socket Set, Standard Socket Count/Style (15) std 6 point, Drive Size 1/2 in, Drive Type Hand, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.