Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Socket Set, SAE, 11 pcs

  • Mfr # 604

  • Zoro # G8317583


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604
Zoro #
G8317583
UPC #
076799006042
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Size Range
1-5/16 in to 2 in
Socket Depth
Standard
Container Width
6 in
Container Length
6 in
Standard Socket Size
1 11/16 in, 1 13/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 2 in
Container Height
6 in
Standard Socket Style/Size
Standard 12-Point: 1 11/16 in, 1 13/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 2 in
Socket Size
1 11/16 in, 1 13/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 2 in

Details

Item
Socket Set
Number of Pieces
11
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(11) Set Includes: 1-5/16", 1-11/16", 1-3/8", 1-3/4", 1-7/16", 1-13/16", 1-1/2", 1-7/8", 1-9/16", 2", 1-5/8"; Cardboard Carton
Socket Type
12 pt Std.
Sockets Included
1-11/16 in, 1-13/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in
Std. Socket Point Styles Included
12
Connection Type
Double Hex
Impact Rated
Yes
Standards
ASME B107.111
Drive Type
Impact
Insulated
No
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Locking
No
Socket Shape
12-Point
Number of Standard Sockets
10
Non-Magnetic
No
Piece Count Range
2 to 25
Compatible Fastener Type
Bolts
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Box
Includes Drive Tools
No
Includes Flex Sockets
Flex Sockets Not Included
Fastener-Holding Type
Friction
Includes Socket Bits
Socket Bits Not Included
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket Set
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Torx Sockets
Torx Sockets Not Included
Flex Socket Count/Style
None
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

The Wright 604 3/4 in. Drive Socket Set is an impact socket set that comes with 11 pieces, giving you the ability to tackle a variety of fasteners. This socket set comes with a double hex connection type, so it can be used for both high and low torque applications. The alloy steel construction provides durability and resistance to corrosion, so your tools will last for years to come. The black oxide finish helps these sockets maintain their look even after long periods of use. With the Wright 604 3/4 in. Drive Socket Set, you have access to quality tools that are designed to handle all kinds of jobs without compromising on performance or quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.