Zoro Homepage

Combo Wrench Set, MET, 12 Point, 11 pcs.

  • Mfr # 950

  • Zoro # G1901608


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Finish
Full Polish
Includes
10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 17 mm Wrench, 19 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll
Measurement Type
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950
Zoro #
G1901608
UPC #
076799009500
Country of Origin
United States

Dimensions

Head Size
7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm
Wrench Length Style
Standard

Details

Item
Wrench Set
Number of Pieces
11
Finish
Full Polish
Includes
10 mm Wrench, 11 mm Wrench, 12 mm Wrench, 13 mm Wrench, 14 mm Wrench, 15 mm Wrench, 17 mm Wrench, 19 mm Wrench, 7 mm Wrench, 8 mm Wrench, 9 mm Wrench, Denim Tool Roll
Measurement Type
Metric
Wrench Style
Combination
Number of Points
12
Reversing
No
Standards
ASME B107
Insulated
No
Material
Steel
Wrench Product Grouping
Wrench Sets
Anti-Slip Design
Yes
Nonsparking
No
Container Type
Tool Roll
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Grip Style
Wright Grip
Number of Tools
11
Box End Type
12-Point Box End
Head Type
Standard
Tether Style
Tether Capable
Ratcheting
No

Description

Wrench Set, Steel, Full Polish, Number of Tools 11, Range of Head Sizes 11, Head Offset Angle 15 Degrees , Standard, Tool Roll, Metric, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.