Zoro Homepage

Combo Wrench Set, SAE, 12 Point, 15 pcs.

  • Mfr # 915

  • Zoro # G1901580


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Full Polish
Includes
1 in Wrench, 1 1/16 in Wrench, 1 1/4 in Wrench, 1 1/8 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/16 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll
Measurement Type
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915
Zoro #
G1901580
UPC #
076799009159
Country of Origin
United States

Dimensions

Wrench Length Style
Standard

Details

Item
Wrench Set
Number of Pieces
15
Finish
Full Polish
Includes
1 in Wrench, 1 1/16 in Wrench, 1 1/4 in Wrench, 1 1/8 in Wrench, 1/2 in Wrench, 11/16 in Wrench, 13/16 in Wrench, 15/16 in Wrench, 3/4 in Wrench, 3/8 in Wrench, 5/16 in Wrench, 5/8 in Wrench, 7/16 in Wrench, 7/8 in Wrench, 9/16 in Wrench, Denim Tool Roll
Measurement Type
SAE
Number of Points
12
Wrench Style
Combination
Reversing
No
Wrench Product Grouping
Wrench Sets
Insulated
No
Standards
ASME B107
Material
Steel
Nonsparking
No
Anti-Slip Design
Yes
Container Type
Tool Roll
Box End Type
12-Point Box End
Number of Tools
15
Grip Style
Wright Grip
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Tether Style
Tether Capable
Head Type
Standard

Description

Wrench Set, Steel, Full Polish, Number of Tools 15, Range of Head Sizes 15, Head Offset Angle 15 Degrees , Standard, Tool Roll, SAE, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.