Zoro Homepage

Fractional Apprentice Tool Set

  • Mfr # 171

  • Zoro # G016267012


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

For Fastener Sizes
3/8" to 3/4"
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
HVAC Tools Included
None
Number of Sockets, Drive Tools, and Accessories
18
Number of Pieces
53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171
Zoro #
G016267012
UPC #
076799001719
Country of Origin
United States

Dimensions

For Fastener Sizes
3/8" to 3/4"
Drive Size1
3/8 in

Details

Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
HVAC Tools Included
None
Number of Sockets, Drive Tools, and Accessories
18
Number of Pieces
53
Measurement Type
SAE
Plumbing Tools Included
None
Sockets, Drive Tools, and Accessories Included
(2) Drive Tools, (4) Hand Socket Accessories, (4) Hand Sockets 6 Pt Std SAE, (5) Hand Socket 12 Pt Std Flex Socket, (5) Hand Socket 12Pt Std SAE, (8) Hand Socket 6 Pt Deep SAE
Number of Pliers
3
Number of Wrenches
11
Number of Striking and Struck Tools
4
Measuring and Testing Tools Included
None
Includes
(10) 12-Point Flat Stem Combination Wrenches - Satin Finish, (2) Cold Chisels, (3) Extensions, (3) Slotted Screwdrivers - Round Shank, (5) 3/8 in Drive 12-Point Flex Hand Sockets - SAE, (5) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (8) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, Adjustable Wrench - Chrome Finish, Ball Pein Hammers, Center Punches, Cutting Pliers, Flex Handles, HTI Safety Book, Long Nose Pliers, Phillips Screwdrivers, Pin Punches, Round Head Ratchets, Slip Joint Plier, Soft Face Hammers, Solid or Starter Punches, Universals
Tool Storage Type
None, Tools Only
Electrical and Telecom Tools Included
None
Miscellaneous Tools Included
Hand Tool Institute Safety Book
Number of Cutting Tools
1
Number of Screwdrivers, Keys, and Bits
4
Item
Fractional Apprentice Tool Set
Pliers Included
Diagonal Cutting Plier, Long Nose Plier, Slip Joint Plier
Wrenches Included
(10) Combination Wrenches 12 Pt Satin SAE, Adjustable Wrench
Striking and Struck Tools Included
(2) Cold Chisels, Ball Pein Hammer, Center Punch, Pin Punch, Soft Face Hammer, Starter or Solid Punch
Screwdrivers, Keys, and Bits Included
(3) Slotted Screwdrivers - Round Shank, Phillips Screwdrivers
Tool Families Included
Sockets and Accessories, Wrenches
Cutting Tools Included
NONE

Description

Fractional Apprentice Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 3/8 in, Number of Pieces 53, Pliers Included Diagonal Cutting Pliers, Long Nose Pliers, Slip Joint Plier, Screwdrivers, Keys, and Bits Included (3) Slotted Screwdrivers - Round Shank, Phillips Screwdrivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.