Zoro Homepage

Fractional General Maintenance Tool Set

  • Mfr # 136

  • Zoro # G816266970


product price: $2,179.99
/ea
Free Shipping & Returns

Key Features

Primary Application
General Maintenance
Measurement Type
SAE
Includes
(11) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (14) 12-Point Flat Stem Combination Wrenches - Satin Finish, (15) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (2) Flex Handles, (2) Phillips Screwdrivers, (2) Universals, (3) Ball Pein Hammers, (3) Cold Chisels, (3) Pin Punches, (3) Round Head Ratchets, (3) Slotted Screwdrivers - Square Shank, (3) Solid or Starter Punches, (5) 1/2 in Drive 6-Point Deep Hand Sockets - SAE, (5) Box End Wrenches - 12-Point Standard Double Offset - SAE, (5) Extensions, (9) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, 13 Pieces - Fractional L-Key Set Short Arm In Tool Holder, Cutting Pliers, HTI Safety Book, Long Nose Pliers, Rolling Head Pry Bars, SAE and Metric Miniature Open-End Wrench Set - Cougar Pro, Sliding T, Slip Joint Plier, Soft Face Hammers, Speeder, Spinners, Tongue and Groove Pliers
Measuring and Testing Tools Included
None
Number of Pliers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136
Zoro #
G816266970
UPC #
076799001368
Country of Origin
United States

Dimensions

For Fastener Sizes
3/16" to 1-1/4"
Drive Size1
1/4in; 3/8in; 1/2in

Details

Primary Application
General Maintenance
Measurement Type
SAE
Includes
(11) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (14) 12-Point Flat Stem Combination Wrenches - Satin Finish, (15) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (2) Flex Handles, (2) Phillips Screwdrivers, (2) Universals, (3) Ball Pein Hammers, (3) Cold Chisels, (3) Pin Punches, (3) Round Head Ratchets, (3) Slotted Screwdrivers - Square Shank, (3) Solid or Starter Punches, (5) 1/2 in Drive 6-Point Deep Hand Sockets - SAE, (5) Box End Wrenches - 12-Point Standard Double Offset - SAE, (5) Extensions, (9) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, 13 Pieces - Fractional L-Key Set Short Arm In Tool Holder, Cutting Pliers, HTI Safety Book, Long Nose Pliers, Rolling Head Pry Bars, SAE and Metric Miniature Open-End Wrench Set - Cougar Pro, Sliding T, Slip Joint Plier, Soft Face Hammers, Speeder, Spinners, Tongue and Groove Pliers
Measuring and Testing Tools Included
None
Number of Pliers
4
Miscellaneous Tools Included
Hand Tool Institute Safety Book
Number of Sockets, Drive Tools, and Accessories
40
Pliers Included
Diagonal Cutting Plier, Long Nose Plier, Slip Joint Plier, Tongue and Groove Plier
Plumbing Tools Included
None
Number of Cutting Tools
1
Wrenches Included
(14) Combination Wrenches 12 Pt Satin SAE, (5) Box Wrench 12 Pt Std Double Offset Satin SAE, (7) Open End Wrenches Full Polish SAE, Open End Mini Wrench Full Polish 8 Piece Set
Striking and Struck Tools Included
(3) Ball Pein Hammers, (3) Cold Chisels, (3) Pin Punches, (3) Starter or Solid Punches, Rolling Head Pry Bar, Soft Face Hammer
HVAC Tools Included
None
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (3) Slotted Screwdrivers - Square Shank, Fractional L-Key Set Short Arm in Tool Holder 13 Piece Set
Tool Storage Type
None, Tools Only
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Item
Fractional General Maintenance Tool Set
Cutting Tools Included
NONE
Number of Pieces
134
Number of Wrenches
20
Number of Striking and Struck Tools
7
Electrical and Telecom Tools Included
None
Sockets, Drive Tools, and Accessories Included
(14) Hand Socket 6 Pt Std Deep, (26) Hand Socket 12 Pt Std SAE, (8) Drive Tools (7) Hand Socket Accessories, (9) Hand Socket 6 Pt Std SAE
Number of Screwdrivers, Keys, and Bits
18
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength

Description

Fractional General Maintenance Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4in; 3/8in; 1/2in, Number of Pieces 134, Pliers Included Diagonal Cutting Pliers, Long Nose Pliers, Slip Joint Plier, Tongue and Groove Plier, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (3) Slotted Screwdrivers - Square Shank, Fractional L-Key Set Short Arm in Tool Holder 13 Piece Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.