Zoro Homepage

Fractional General Service Tool Set

  • Mfr # 152

  • Zoro # G416266967


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Includes
(13) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (3) 1/4 in Drive 8-Point Standard Hand Sockets, (3) Cold Chisels, (3) Extensions, (3) Ratcheting Box Wrenches - 12-Point SAE and Metric, (3) Round Head Ratchets, (3) Slotted Screwdrivers - Round Shank, (5) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (7) 12-Point Flat Stem Combination Wrenches - Satin Finish, (8) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (8) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, 13 Pieces - Fractional L-Key Set Short Arm In Tool Holder, Adjustable Wrench - Chrome Finish, Ball Pein Hammers, Cabinet Tip Screwdrivers, Center Punches, Cutting Pliers, Flex Handles, Hacksaw, HTI Safety Book, Line-Up Pry Bars, Long Nose Pliers, Long Nose With Wire Cutter Locking Pliers, Magnetic Pickup Tools, Phillips Screwdrivers, Pin Punches, Replaceable Hacksaw Blades, SAE and Metric Miniature Open-End Wrench Set - Cougar Pro, Scrapers/Putty Knives, Slip Joint Plier, Solid or Starter Punches, Spinners, Spiral Thread Screw Extractor Set, Steel Tapes, Tongue and Groove Pliers, Universals
Number of Putty Knives and Scrapers
1
Tool Storage Type
None, Tools Only
Pliers Included
Diagonal Cutting Plier, Locking Plier, Long Nose Plier, Slip Joint Plier, Tongue and Groove Plier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152
Zoro #
G416266967
UPC #
076799001528
Country of Origin
United States

Dimensions

For Fastener Sizes
7/32" to 1-1/4
Drive Size1
1/4in; 3/8in; 1/2in

Details

Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Includes
(13) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (3) 1/4 in Drive 8-Point Standard Hand Sockets, (3) Cold Chisels, (3) Extensions, (3) Ratcheting Box Wrenches - 12-Point SAE and Metric, (3) Round Head Ratchets, (3) Slotted Screwdrivers - Round Shank, (5) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (7) 12-Point Flat Stem Combination Wrenches - Satin Finish, (8) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (8) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, 13 Pieces - Fractional L-Key Set Short Arm In Tool Holder, Adjustable Wrench - Chrome Finish, Ball Pein Hammers, Cabinet Tip Screwdrivers, Center Punches, Cutting Pliers, Flex Handles, Hacksaw, HTI Safety Book, Line-Up Pry Bars, Long Nose Pliers, Long Nose With Wire Cutter Locking Pliers, Magnetic Pickup Tools, Phillips Screwdrivers, Pin Punches, Replaceable Hacksaw Blades, SAE and Metric Miniature Open-End Wrench Set - Cougar Pro, Scrapers/Putty Knives, Slip Joint Plier, Solid or Starter Punches, Spinners, Spiral Thread Screw Extractor Set, Steel Tapes, Tongue and Groove Pliers, Universals
Number of Putty Knives and Scrapers
1
Tool Storage Type
None, Tools Only
Item
Fractional General Service Tool Set
Pliers Included
Diagonal Cutting Plier, Locking Plier, Long Nose Plier, Slip Joint Plier, Tongue and Groove Plier
Sockets, Drive Tools, and Accessories Included
(16) Hand Socket 6 Pt Std SAE, (18) Hand Socket 12 Pr Std SAE, (4) Hand Socket Accessories, (5) Drive Tools, (8) Hand Socket 12 Pt Deep SAE, (8) Hand Socket 6 Pt Deep SAE
Number of Cutting Tools
5
Putty Knives and Scrapers Included
Gasket Scrapers, Scrapers/Putty Knives
Number of Wrenches
12
Electrical and Telecom Tools Included
None
Measuring and Testing Tools Included
Steel Tape
Screwdrivers, Keys, and Bits Included
(3) Slotted Screwdrivers - Round Shank, Cabinet Tip Screwdrivers, Fractional L-Key Set Short Arm in Tool Holder 13 Pc Set, Phillips Screwdrivers, Spiral Thread Screw Extractor 5 Piece Set
Wrenches Included
(3) Ratcheting Double Box End 12 Pt Wrenches, (7) Combination Wrenches 12 Pt Satin, Adjustable Wrench
Striking and Struck Tools Included
(3) Cold Chisels, Ball Pein Hammer, Center Punch, Line-Up Pry Bar, Pin Punch, Starter or Solid Punch
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Number of Striking and Struck Tools
3
Number of Pliers
5
HVAC Tools Included
None
Inspection and Retrieving Tools Included
Magnetic Pickup Tools
Number of Screwdrivers, Keys, and Bits
19
Number of Measuring and Testing Tools
1
Measurement Type
SAE
Plumbing Tools Included
None
Number of Inspection and Retrieving Tools
1
Cutting Tools Included
Hacksaw, HackSaw Blades, Scrapper/Putty Knife
Number of Pieces
119
Miscellaneous Tools Included
Hand Tool Institute Safety Book, Pick Up Retrieving Tool
Number of Sockets, Drive Tools, and Accessories
37

Description

Fractional General Service Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4in; 3/8in; 1/2in, Number of Pieces 119, Pliers Included Diagonal Cutting Pliers, Locking Plier, Long Nose Pliers, Slip Joint Plier, Tongue and Groove Plier, Screwdrivers, Keys, and Bits Included (3) Slotted Screwdrivers - Round Shank, Cabinet Tip Screwdrivers, Fractional L-Key Set Short Arm in Tool Holder 13 Pc Set, Phillips Screwdrivers, Spiral Thread Screw Extractor 5 Piece Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.