Zoro Homepage

Fractional Industrial Tool Set

  • Mfr # 181

  • Zoro # G316267002


product price: $2,039.99
/ea
Free Shipping & Returns

Key Features

Number of Screwdrivers, Keys, and Bits
4
Number of Measuring and Testing Tools
2
Measurement Type
SAE
Measuring and Testing Tools Included
Feeler Gauges, Steel Tape
HVAC Tools Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181
Zoro #
G316267002
UPC #
076799001818
Country of Origin
United States

Dimensions

For Fastener Sizes
3/16" to 1-1/4"
Drive Size1
1/4in; 3/8in; 1/2in

Details

Number of Screwdrivers, Keys, and Bits
4
Number of Measuring and Testing Tools
2
Measurement Type
SAE
Measuring and Testing Tools Included
Feeler Gauges, Steel Tape
HVAC Tools Included
None
Electrical and Telecom Tools Included
None
Number of Wrenches
22
Item
Fractional Industrial Maintenance Tool Set
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Number of Pieces
104
Striking and Struck Tools Included
Ball Pein Hammer, Punch & Chisel 6 Pc Set, Soft Face Hammer
Miscellaneous Tools Included
Hand Tool Institute Safety Book
Tool Storage Type
None, Tools Only
Number of Sockets, Drive Tools, and Accessories
21
Sockets, Drive Tools, and Accessories Included
(11) Hand Socket Accessories, (21) Hand Sockets 12 Pt Std SAE, (7) Drive Tools, (9) Hand Sockets 6 Pt Std SAE
Includes
(14) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (16) 12-Point Flat Stem Combination Wrenches - Satin Finish, (2) Adjustable Wrench - Chrome Finish, (3) Flex Handles, (3) Full Polish SAE Flare Nut Wrenches - 6-Point, (3) Round Head Ratchets, (3) Slotted Screwdrivers - Round Shank, (3) Universals, (7) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (8) Extensions, Aviation Snips, Ball Pein Hammers, Cutting Pliers, Hacksaw, HTI Safety Book, Long Nose Pliers, Phillips Screwdrivers, Replaceable Hacksaw Blades, SAE and Metric Miniature Open-End Wrench Set - Cougar Pro, SAE Feeler Gauges - 25-Blade Master Gauge, Set 9660 Punch and Chisel Set 6 - PC, Soft Face Hammers, Spinners, Steel Tapes, Straight Jaw Locking Pliers
Cutting Tools Included
Aviation Snip, Hacksaw, Replaceable Hacksaw Blade
Screwdrivers, Keys, and Bits Included
(3) Slotted Screwdrivers - Round Shank, Phillips Screwdrivers
Pliers Included
Diagonal Cutting Plier, Locking Plier, Long Nose Plier
Wrenches Included
(16) Combination Wrenches 12 Pt Satin SAE, (2) Adjustable Wrenches, (3) Flare Nut Wenches 6 Pt Satin SAE, (7) Open End Wrench Full Polish, Open End Wrench Mini 8 Piece Set
Number of Pliers
3
Number of Striking and Struck Tools
8
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Plumbing Tools Included
None
Number of Cutting Tools
4

Description

Fractional Industrial Tool Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.