Zoro Homepage

Fractional Industrial Tool Set

  • Mfr # 186

  • Zoro # G016267029


product price: $1,789.99
/ea
Free Shipping & Returns

Key Features

Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Number of Pieces
97
Electrical and Telecom Tools Included
None
Number of Cutting Tools
7
Plumbing Tools Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186
Zoro #
G016267029
UPC #
076799001863
Country of Origin
United States

Dimensions

Drive Size1
1/4in; 3/8in; 1/2in
For Fastener Sizes
3/16" to 1-1/4"

Details

Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Number of Pieces
97
Electrical and Telecom Tools Included
None
Number of Cutting Tools
7
Plumbing Tools Included
None
Wrenches Included
(15) Combination Wrenches 12 Pt Satin, Adjustable Wrench
Number of Inspection and Retrieving Tools
2
Pliers Included
(2) Long Nose Plier, Diagonal Cutting Plier, Locking Plier, Safety Wire Twister Plier, Slip Joint Plier, Tongue & Groove Plier, Tongue and Groove Plier
Sockets, Drive Tools, and Accessories Included
(10) Hand Sockets 12 Pt Deep SAE, (19) Hand Sockets 12 Pt Std SAE, (5) Drive Tools, (7) Hand Socket Accessories, Hand Socket 6 Pt Deep
Number of Measuring and Testing Tools
1
Item
Fractional Aircraft Mechanics Starter Set
Number of Wrenches
16
Measuring and Testing Tools Included
Feeler Gauges
Miscellaneous Tools Included
(2) Pick-up Tool, Hand Tool Institute Safety Book, Inspection Mirror
Cutting Tools Included
(3) Aviation Snips, Hacksaw, Replaceable Hacksaw Blade
Includes
(10) 1/4 in Drive 12-Point Deep Hand Sockets, (10) 1/4 in Drive 12-Point Standard Hand Socket - SAE, (15) 12-Point Flat Stem Combination Wrenches - Satin Finish, (2) Long Nose Pliers, (2) Magnetic Pickup Tools, (2) Pin Punches, (2) Round Head Ratchets, (2) Slotted Screwdrivers - Round Shank, (2) Universals, (3) Aviation Snips, (3) Cabinet Tip Screwdrivers, (3) Phillips Screwdrivers, (4) Extensions, (9) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, 1/2 in Drive 6-Point Deep Hand Sockets - SAE, 7 Pieces - Fractional L-Key Set, Short Arm In Pouch, Adapters, Adjustable Wrench - Chrome Finish, Ball Pein Hammers, Center Punches, Cold Chisels, Cutting Pliers, Flex Handles, Hacksaw, HTI Safety Book, Inspection Mirrors, Metric Feeler Gauges - 25-Blade Gauge, Offset Screwdriver, Replaceable Hacksaw Blades, Safety Wire Twister Pliers, Slip Joint Plier, Soft Face Hammers, Solid or Starter Punches, Speeder, Spinners, Straight Jaw Locking Pliers, Tongue and Groove Pliers
HVAC Tools Included
None
Striking and Struck Tools Included
(2) Pin Punches, Ball Pein Hammer, Center Punch, Cold Chisel, Soft Face Hammer, Solid or Starter Punch
Number of Sockets, Drive Tools, and Accessories
30
Screwdrivers, Keys, and Bits Included
(2) Slotted Screwdrivers - Round Shank, (3) Cabinet Tip Screwdrivers, (3) Phillips Screwdrivers, Fractional L-Key 7 Piece Set, Offset Screwdriver
Inspection and Retrieving Tools Included
Inspection Mirrors, Magnetic Pickup Tools
Number of Striking and Struck Tools
3
Tool Storage Type
None, Tools Only
Number of Pliers
7
Measurement Type
SAE
Number of Screwdrivers, Keys, and Bits
16
Tool Families Included
Sockets and Accessories, Wrenches

Description

Fractional Industrial Tool Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.