Zoro Homepage

Fractional Intermediate Tool Set

  • Mfr # 126

  • Zoro # G216266938


product price: $6,019.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Number of Screwdrivers, Keys, and Bits
34
Putty Knives and Scrapers Included
Gasket Scrapers
Number of Pliers
15
Sockets, Drive Tools, and Accessories Included
(10) Hand Hex Bit Sockets w/Std Hex Bits, (12) Drive Tools, (13) Hand Socket Accessories, (22) Hand Socket 12 Pt Deep SAE, (3) Hand Socket 8 Pt Std SAE, (39) Hand Socket 12 Pt Std SAE, (6) Hand Socket 12 Pt Flex SAE, (9) Hand Socket 6 Pt Deep SAE, (9) Hand Socket 6 Pt Std SAE
Includes
(10) Extensions, (12) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (14) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (15) 12-Point Flat Stem Combination Wrenches - Satin Finish, (15) 3/4 in Drive 12-Point Standard Hand Sockets - SAE, (2) Ball Pein Hammers, (2) Speeder, (2) Tongue and Groove Pliers, (3) 3/8 in Drive 8-Point Standard Hand Sockets - SAE, (3) Cold Chisels, (3) Cutting Pliers, (3) Flex Handles, (3) Pin Punches, (3) Pipe Wrenches - Heavy-Duty Design, (3) Solid or Starter Punches, (3) Universals, (4) Adjustable Wrench - Chrome Finish, (4) Box End Wrenches - 12-Point Standard Double Offset - SAE, (4) Long Nose Pliers, (4) Round Head Ratchets, (5) Ratcheting Box Wrenches - 12-Point SAE and Metric, (5) Slotted Screwdrivers - Square Shank, (6) 3/8 in Drive 12-Point Flex Hand Sockets - SAE, (6) Phillips Screwdrivers, (7) Full Polish Combination Open-End Flare Nut Wrenches - 6-Point, (7) Nut Drivers, (9) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (9) 3/8 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (9) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (9) Standard Length Hex Bit Sockets and Bits - SAE, 1/4 in Drive 12-Point Deep Hand Sockets, 1/4 in Drive 12-Point Standard Hand Socket - SAE, 11 Pieces - Fractional L-Key Set, Short Arm In Pouch, 2-In-1 Pocket Screwdriver, Aviation Snips, Brass Hammers, Cape Chisels, Center Punches, Chisel Holder, Curved Jaw Locking Pliers, Dead Blow Hammers, Gasket Scrapers, Hacksaw, Half-Round Nose Chisels, HTI Safety Book, Line-Up Pry Bars, Linemen's Pliers, Locking Chain Clamp - Pipewrench, Offset Screwdriver, Retaining Ring Pliers Round-Head Ratchets, Rolling Head Pry Bars, Sliding T, Slip Joint Plier, Slotted Screwdrivers - Round Shank, Spinners, Spiral Thread Screw Extractor Set, Steel Tapes, Straight Jaw Locking Pliers, Stripper/Cutter Pliers, Utility Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126
Zoro #
G216266938
UPC #
076799001269
Country of Origin
United States

Dimensions

For Fastener Sizes
1/8" to 2"
Drive Size1
1/4in; 3/8in; 1/2in; 3/4in

Details

Number of Screwdrivers, Keys, and Bits
34
Putty Knives and Scrapers Included
Gasket Scrapers
Item
Fractional Intermediate Tool Set
Number of Pliers
15
Sockets, Drive Tools, and Accessories Included
(10) Hand Hex Bit Sockets w/Std Hex Bits, (12) Drive Tools, (13) Hand Socket Accessories, (22) Hand Socket 12 Pt Deep SAE, (3) Hand Socket 8 Pt Std SAE, (39) Hand Socket 12 Pt Std SAE, (6) Hand Socket 12 Pt Flex SAE, (9) Hand Socket 6 Pt Deep SAE, (9) Hand Socket 6 Pt Std SAE
Includes
(10) Extensions, (12) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (14) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (15) 12-Point Flat Stem Combination Wrenches - Satin Finish, (15) 3/4 in Drive 12-Point Standard Hand Sockets - SAE, (2) Ball Pein Hammers, (2) Speeder, (2) Tongue and Groove Pliers, (3) 3/8 in Drive 8-Point Standard Hand Sockets - SAE, (3) Cold Chisels, (3) Cutting Pliers, (3) Flex Handles, (3) Pin Punches, (3) Pipe Wrenches - Heavy-Duty Design, (3) Solid or Starter Punches, (3) Universals, (4) Adjustable Wrench - Chrome Finish, (4) Box End Wrenches - 12-Point Standard Double Offset - SAE, (4) Long Nose Pliers, (4) Round Head Ratchets, (5) Ratcheting Box Wrenches - 12-Point SAE and Metric, (5) Slotted Screwdrivers - Square Shank, (6) 3/8 in Drive 12-Point Flex Hand Sockets - SAE, (6) Phillips Screwdrivers, (7) Full Polish Combination Open-End Flare Nut Wrenches - 6-Point, (7) Nut Drivers, (9) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (9) 3/8 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (9) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (9) Standard Length Hex Bit Sockets and Bits - SAE, 1/4 in Drive 12-Point Deep Hand Sockets, 1/4 in Drive 12-Point Standard Hand Socket - SAE, 11 Pieces - Fractional L-Key Set, Short Arm In Pouch, 2-In-1 Pocket Screwdriver, Aviation Snips, Brass Hammers, Cape Chisels, Center Punches, Chisel Holder, Curved Jaw Locking Pliers, Dead Blow Hammers, Gasket Scrapers, Hacksaw, Half-Round Nose Chisels, HTI Safety Book, Line-Up Pry Bars, Linemen's Pliers, Locking Chain Clamp - Pipewrench, Offset Screwdriver, Retaining Ring Pliers Round-Head Ratchets, Rolling Head Pry Bars, Sliding T, Slip Joint Plier, Slotted Screwdrivers - Round Shank, Spinners, Spiral Thread Screw Extractor Set, Steel Tapes, Straight Jaw Locking Pliers, Stripper/Cutter Pliers, Utility Knife
HVAC Tools Included
None
Screwdrivers, Keys, and Bits Included
(10) Standard Length Hex Bit Sockets and Bits - SAE, (5) Slotted Screwdrivers - Square Shank, (6) Phillips Screwdrivers, (7) Nut Driver, 2-in-1 Pocket Screwdriver, Fractional L-Key Set, Short Arm in Pouch 11 Piece Set, Offset Screwdriver, Slotted Screwdrivers - Round Shank, Spiral Thread Screw Extractor 5 Piece Set
Number of Plumbing Tools
4
Electrical and Telecom Tools Included
Wire Stripping Plier w/Cutter Crimper
Pliers Included
(2) Diagonal Cutting Pliers, (2) Locking Pliers, (2) Tongue & Groove Pliers, (4) Long Reach Pliers, Linemens Plier, Retaining Ring Plier, Slip Joint Plier
Number of Sockets, Drive Tools, and Accessories
95
Measurement Type
SAE
Number of Putty Knives and Scrapers
1
Striking and Struck Tools Included
(2) Ball Pein Hammers, (3) Cold Chisels, (3) Pin Punches, (3) Starter or Solid Punches, Brass Hammer, Center Punch, Dead Blow Hammer, Half Round Nose Chisel, Line-Up Pry Bar, Punch & Chisel Holder, Rolling Head Pry Bar
Miscellaneous Tools Included
Hand Tool Institute Safety Book
Wrenches Included
(10) Open End Wrench Full Polish SAE, (19) Combination Wrenches 12 Pt Satin SAE, (3) Heavy Duty Pipe Wrenches, (4) Adjustable Wrenches, (4) Box Wrench 12 Pt Box End Laminated, (5) Ratcheting Double Box End Wrench 12 Pt Lamenated, (7) Combination Wrench Open End 6 Pt Flare Nut, Click Type Torque Ratchet Wrench, Locking Chain C-Clamp Pipe Wrench
Plumbing Tools Included
None
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Number of Measuring and Testing Tools
1
Number of Striking and Struck Tools
8
Number of Cutting Tools
7
Tool Storage Type
None, Tools Only
Number of Pieces
255
Measuring and Testing Tools Included
Steel Tape
Number of Wrenches
39
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Cutting Tools Included
Aviation Cutting Snip, Carbon Gasket Scraper, End Cutting Nippers, Hacksaw, Utility Knife

Description

Fractional Intermediate Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4in; 3/8in; 1/2in; 3/4in, Number of Pieces 255, Pliers Included (2) Diagonal Cutting Pliers, (2) Locking Pliers, (2) Tongue & Groove Pliers, (4) Long Reach Pliers, Linemens Plier, Retaining Ring Plier, Slip Joint Plier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.