Zoro Homepage

Fractional Maintenance Tool Set

  • Mfr # 122

  • Zoro # G916266979


product price: $7,009.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plumbing Tools Included
None
Miscellaneous Tools Included
Hand Tool Institute Safety Book, Inspection Mirror, Pick-up Tool
Number of Plumbing Tools
3
Number of Striking and Struck Tools
14
Number of Pieces
368
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122
Zoro #
G916266979
UPC #
076799001221
Country of Origin
United States

Dimensions

For Fastener Sizes
5/32" to 1-1/2"
Drive Size1
1/4in; 3/8in; 1/2in

Details

Plumbing Tools Included
None
Miscellaneous Tools Included
Hand Tool Institute Safety Book, Inspection Mirror, Pick-up Tool
Number of Plumbing Tools
3
Number of Striking and Struck Tools
14
Number of Pieces
368
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Striking and Struck Tools Included
(2) Line-Up Pry Bar, (2) Rolling Head Bars, (3) Ball Pein Hammers, (3) Center Punches, (3) Line-Up Punches, (5) Pin Punches, (7) Cold Chisels, Dead Blow Hammer, Prick Punch, Punch & Chisel Holder, Rubber Mallet, Solid or Starter Punch
Pliers Included
(2) Diagonal Cutting Pliers, (2) Retaining Ring Pliers, (3) Locking Pliers, (3) Long Nose Pliers, (3) Tongue & Groove Pliers, Linemens Plier
Electrical and Telecom Tools Included
None
Measuring and Testing Tools Included
Steel Tape
Tool Storage Type
None, Tools Only
Number of Wrenches
46
Number of Sockets, Drive Tools, and Accessories
140
Number of Pliers
18
Number of Inspection and Retrieving Tools
2
Number of Putty Knives and Scrapers
1
HVAC Tools Included
None
Number of Cutting Tools
10
Screwdrivers, Keys, and Bits Included
(10) Nut Drivers SAE, (4) Slotted Screwdrivers - Square Shank, (4) Standard Length Phillips Screwdriver Bit Sockets and Bits, (4) Standard Length Slotted Screwdriver Bit Sockets and Bits, (5) Cabinet Tip Screwdrivers, (5) Spiral Thread Screw Extractors, (8) Phillips Screwdrivers, 2-in-1 Pocket Screwdriver, Fractional L-Key Set Short Arm in Tool Holder 13 Piece Set, Long Length Phillips Screwdriver Bit Sockets and Bits, Offset Screwdriver, Slotted Screwdrivers - Round Shank
Cutting Tools Included
Aviation Cutting Snips, End Cutting Nipper, Hacksaw, Metal Cutting Snips, Scraper/Putty Knife, Utility Knife
Number of Screwdrivers, Keys, and Bits
71
Wrenches Included
(10) Box Wrench 12 Pt Std Double Offset Satin SAE, (10) Open End Full Polish Wrenches SAE, (15) Combination Wrenches 12 Pt Satin SAE, (3) Heavy Duty Pipe Wrenches, (4) Adjustable Wrenches, (5) Ratcheting Double Box end Laminated 12 Pt Wrench SAE, (6) Open End Wrenches 6 Pt Flare Nut SAE, (7) Ratcheting Flare Nut Wrench 12 Pt Black Industrial SAE, (9) Crowfoot Wrenches SAE, Click Type Torque Wrench with Ratchet Handle, Mini Combination Wrench Full Polish 10 Piece Set, Mini Open End Wrench Full Polish 8 Piece Set SAE
Number of Measuring and Testing Tools
1
Inspection and Retrieving Tools Included
Inspection Mirrors, Magnetic Pickup Tools
Putty Knives and Scrapers Included
Scrapers/Putty Knives
Item
Fractional Maintenance Tool Set
Measurement Type
SAE
Sockets, Drive Tools, and Accessories Included
(11) Hand Socket 12 Pt Std Flex Sockets, (11) Hand Socket 6 Pt Deep SAE, (15) Drive Tools, (15) Hand Socket Accessories, (18) Hand Socket 8 Pt Std SAE, (24) Hand Socket Deep SAE, (25) Hand Hex Bit Socket with Bits, (36) Hand Socket 12 Pt Std SAE, (4) 1/4 in Drive 12 PT Flex Hand Sockets - SAE, (9) Hand Socket 6 Pt Std SAE

Description

Fractional Maintenance Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4in; 3/8in; 1/2in, Number of Pieces 368, Pliers Included (2) Diagonal Cutting Pliers, (2) Retaining Ring Pliers, (3) Locking Pliers, (3) Long Nose Pliers, (3) Tongue & Groove Pliers, Linemens Plier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.