Zoro Homepage

Fractional Mechanics Tool Set

  • Mfr # 141

  • Zoro # G316266937


product price: $1,979.99
/ea
Free Shipping & Returns

Key Features

Screwdrivers, Keys, and Bits Included
(3) Slotted Screwdrivers - Round Shank, Fractional L-Key Set Short Arm in Tool Holder 13 Piece Set, Phillips Screwdrivers
Measurement Type
SAE
Wrenches Included
(10) Combination Wrenches 12 Pt Satin SAE, (5) Open End Full Polish SAE, Adjustable Wrench, Combination Mini Wrenches Full Polish SAE 10 Pc Set
Sockets, Drive Tools, and Accessories Included
(28) Hand Socket 6 Pt Deep SAE, (38) Hand Socket 6 Pt Std SAE, (7) Drive Tools, (8) Hand Socket Accessories
Number of Wrenches
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141
Zoro #
G316266937
UPC #
076799001412
Country of Origin
United States

Dimensions

For Fastener Sizes
3/16" to 1-1/4"
Drive Size1
1/4in; 3/8in; 1/2in

Details

Item
Fractional Mechanics Tool Set
Screwdrivers, Keys, and Bits Included
(3) Slotted Screwdrivers - Round Shank, Fractional L-Key Set Short Arm in Tool Holder 13 Piece Set, Phillips Screwdrivers
Measurement Type
SAE
Wrenches Included
(10) Combination Wrenches 12 Pt Satin SAE, (5) Open End Full Polish SAE, Adjustable Wrench, Combination Mini Wrenches Full Polish SAE 10 Pc Set
Sockets, Drive Tools, and Accessories Included
(28) Hand Socket 6 Pt Deep SAE, (38) Hand Socket 6 Pt Std SAE, (7) Drive Tools, (8) Hand Socket Accessories
Number of Wrenches
22
Number of Striking and Struck Tools
6
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Measuring and Testing Tools Included
None
HVAC Tools Included
None
Number of Screwdrivers, Keys, and Bits
17
Cutting Tools Included
Hacksaw
Tool Storage Type
None, Tools Only
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Electrical and Telecom Tools Included
None
Number of Pieces
135
Includes
(10) 12-Point Flat Stem Combination Wrenches - Satin Finish, (13) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (14) 1/2 in Drive 6-Point Deep Hand Sockets - SAE, (2) Cold Chisels, (2) Universals, (3) 1/4 in Drive 8-Point Standard Hand Sockets, (3) Flex Handles, (3) Round Head Ratchets, (3) Slotted Screwdrivers - Round Shank, (6) Extensions, 13 Pieces - Fractional L-Key Set Short Arm In Tool Holder, Adjustable Wrench - Chrome Finish, Ball Pein Hammers, Center Punches, Cutting Pliers, Hacksaw, HTI Safety Book, Line-Up Pry Bars, Long Nose Pliers, Phillips Screwdrivers, Pin Punches, SAE and Metric Miniature Combination Wrench Set - Cougar Pro, Solid or Starter Punches, Speeder, Tongue and Groove Pliers
Miscellaneous Tools Included
Hand Tool Institute Safety Book
Striking and Struck Tools Included
(2) Cold Chisels, Ball Pein Hammer, Center Punch, Line-Up Pry Bar, Pin Punch, Starter or Solid Punch
Plumbing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
30
Number of Pliers
3
Pliers Included
Diagonal Cutting Plier, Long Nose Plier, Tongue and Groove Plier
Number of Cutting Tools
2

Description

Fractional Mechanics Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4in; 3/8in; 1/2in, Number of Pieces 135, Pliers Included Diagonal Cutting Pliers, Long Nose Pliers, Tongue and Groove Plier, Screwdrivers, Keys, and Bits Included (3) Slotted Screwdrivers - Round Shank, Fractional L-Key Set Short Arm in Tool Holder 13 Piece Set, Phillips Screwdrivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.