Zoro Homepage

Fractional Starter Tool Set

  • Mfr # 166

  • Zoro # G116266977


product price: $1,809.99
/ea
Free Shipping & Returns

Key Features

Number of Screwdrivers, Keys, and Bits
15
For Fastener Sizes
5/16" to 1-1/4"
Measurement Type
SAE
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Number of Pieces
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166
Zoro #
G116266977
UPC #
076799001665
Country of Origin
United States

Dimensions

For Fastener Sizes
5/16" to 1-1/4"
Drive Size1
3/8 in; 1/2 in

Details

Number of Screwdrivers, Keys, and Bits
15
Measurement Type
SAE
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Number of Pieces
96
Item
Fractional Starter Tool Set
Electrical and Telecom Tools Included
None
HVAC Tools Included
None
Measuring and Testing Tools Included
None
Miscellaneous Tools Included
Hand Tool Institute Safety Book
Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (3) Slotted Screwdrivers - Square Shank, Cabinet Tip Screwdrivers, Fractional L-Key Set, Slotted Screwdrivers - Round Shank
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Cutting Tools Included
Aviation Snip, Carbon Gasekt Scraper, Hacksaw
Number of Putty Knives and Scrapers
1
Number of Pliers
5
Number of Cutting Tools
3
Putty Knives and Scrapers Included
Gasket Scrapers
Pliers Included
Diagonal Cutting Plier, Long Nose Plier, Slip Joint Plier, Straight Jaw Locking Plier, Tongue and Groove Plier
Tool Storage Type
None, Tools Only
Includes
(15) 12-Point Flat Stem Combination Wrenches - Satin Finish, (19) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (2) Adjustable Wrench - Chrome Finish, (2) Flex Handles, (2) Round Head Ratchets, (2) Speeder, (2) Universals, (3) Cold Chisels, (3) Phillips Screwdrivers, (3) Pin Punches, (3) Slotted Screwdrivers - Square Shank, (3) Solid or Starter Punches, (5) Extensions, (9) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, 7 Pieces - Fractional L-Key Set, Short Arm In Pouch, Aviation Snips, Ball Pein Hammers, Cabinet Tip Screwdrivers, Cape Chisels, Center Punches, Chisel Holder, Cutting Pliers, Dead Blow Hammers, Gasket Scrapers, Hacksaw, Half-Round Nose Chisels, HTI Safety Book, Long Nose Pliers, Slip Joint Plier, Slotted Screwdrivers - Round Shank, Straight Jaw Locking Pliers, Tongue and Groove Pliers
Plumbing Tools Included
None
Number of Wrenches
17
Striking and Struck Tools Included
(3) Cold Chisels, (3) Pin Punches, (3) Starter or Solid Punches, Ball Pein Hammer, Cape Chisel, Center Punch, Dead Blow Hammer, Half Round Nose Chisel, Punch & Chisel Holder
Sockets, Drive Tools, and Accessories Included
(28) Hand Tool Sockets 12 Pt Std SAE, (6) Drive Tools, (7) Hand Socket Accessories
Number of Sockets, Drive Tools, and Accessories
28
Wrenches Included
(15) Combination Wrenches 12 Pt Satin, (2) Adjustable Wrench
Number of Striking and Struck Tools
6

Description

Fractional Starter Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 3/8 in; 1/2 in, Number of Pieces 96, Pliers Included Diagonal Cutting Pliers, Long Nose Pliers, Slip Joint Plier, Straight Jaw Locking Plier, Tongue and Groove Plier, Screwdrivers, Keys, and Bits Included (3) Phillips Screwdrivers, (3) Slotted Screwdrivers - Square Shank, Cabinet Tip Screwdrivers, Fractional L-Key Set, Slotted Screwdrivers - Round Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.