Zoro Homepage

Fractional/Metric Master Tool Set

  • Mfr # 113

  • Zoro # G716266995


product price: $4,869.99
/ea
Free Shipping & Returns

Key Features

Number of Sockets, Drive Tools, and Accessories
118
Putty Knives and Scrapers Included
Gasket Scrapers
Striking and Struck Tools Included
(2) Cold Chisel, Ball Pein Hammer, Center Punch, Line-up Pry Bar, Pin Punch, Punch & Chisel Holder, Soft Face Hammer, Starter or Solid Punch
Miscellaneous Tools Included
Hand Tool Institute Safety Book, Inspection Mirror
Number of Cutting Tools
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113
Zoro #
G716266995
UPC #
076799001139
Country of Origin
United States

Dimensions

For Fastener Sizes
2.5mm to 19mm, 5/32" to 2"
Drive Size1
1/4in; 3/8in; 1/2in; 3/4

Details

Number of Sockets, Drive Tools, and Accessories
118
Putty Knives and Scrapers Included
Gasket Scrapers
Striking and Struck Tools Included
(2) Cold Chisel, Ball Pein Hammer, Center Punch, Line-up Pry Bar, Pin Punch, Punch & Chisel Holder, Soft Face Hammer, Starter or Solid Punch
Miscellaneous Tools Included
Hand Tool Institute Safety Book, Inspection Mirror
Number of Cutting Tools
2
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Number of Screwdrivers, Keys, and Bits
44
Number of Inspection and Retrieving Tools
1
Number of Putty Knives and Scrapers
1
Measuring and Testing Tools Included
None
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Number of Pieces
278
Number of Striking and Struck Tools
5
Number of Wrenches
32
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (2) Standard Length Slotted Screwdriver Sockets and Bits, (3) Slotted Screwdrivers - Round Shank, (3) Slotted Screwdrivers - Square Shank, (3) Standard Length Phillips Screwdriver Sockets and Bits, 2-in-1 Pocket Screwdriver, Fractional L-Key Set Short Arm in Tool Holder13 Piece Set, Offset Screwdriver
Measurement Type
Metric/SAE
HVAC Tools Included
None
Cutting Tools Included
Carbon Gasket Scraper, Hacksaw
Includes
(14) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (15) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (16) 3/4 in Drive 12-Point Standard Hand Sockets - SAE, (2) Cold Chisels, (2) Phillips Screwdrivers, (2) Speeder, (2) Standard Length Slotted Screwdriver Bit Sockets and Bits, (2) Universals, (27) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (29) 12-Point Flat Stem Combination Wrenches - Satin Finish, (3) 1/4 in Drive 8-Point Standard Hand Sockets, (3) Adapters, (3) Flex Handles, (3) Slotted Screwdrivers - Round Shank, (3) Slotted Screwdrivers - Square Shank, (3) Standard Length Phillips Screwdriver Bit Sockets and Bits, (4) Round Head Ratchets, (7) 3/8 in Drive 12-Point Flex Hand Sockets - SAE, (7) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (7) Standard Length Hex Bit Sockets and Bits - SAE, (8) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (9) Extensions, (9) Standard Length Hex Bit Sockets and Bits - Metric, 13 Pieces - Fractional L-Key Set Short Arm In Tool Holder, 2-In-1 Pocket Screwdriver, Adjustable Wrench - Chrome Finish, Ball Pein Hammers, Center Punches, Chisel Holder, Cutting Pliers, Flex Head Ratchets, Gasket Scrapers, Hacksaw, HTI Safety Book, Inspection Mirrors, Line-Up Pry Bars, Long Nose Pliers, Offset Screwdriver, Pin Punches, SAE and Metric Miniature Combination Wrench Set - Cougar Pro, SAE and Metric Miniature Open-End Wrench Set - Cougar Pro, Sliding T, Slip Joint Plier, Soft Face Hammers, Solid or Starter Punches, Spinners, Tongue and Groove Pliers
Wrenches Included
(10) Crowfoot Wrench SAE, (30) Combination Wrenches 6 Pt Satin SAE & Metric, (6) Open End Wrench Full Polish SAE, Adjustable Wrench, Mini Combintion Wrench SAE Full Polish 10 Piece Set, Mini Open End Wrench SAE 8 Piece Set
Tool Storage Type
None, Tools Only
Number of Pliers
4
Item
Fractional/Metric Master Tool Set
Inspection and Retrieving Tools Included
Inspection Mirrors
Sockets, Drive Tools, and Accessories Included
(13) Drive Tools', (14) Hand Socket Accessories, (15) Hand Socket 12 Pt Deep SAE & Metric, (16) Hand Hex Bit Sockets w/Bits SAE & Metric, (3) Hand Socket 8 Pt Std SAE, (30) Hand Socket 6 Pt Std SAE & Metric, (35) Hand Socket 6 Pt Deep SAE & Metric, (37) Hand Socket 12 Pt SAE & Metric, (7) Hand Socket 12 Pt Flex SAE
Plumbing Tools Included
None
Pliers Included
Diagonal Cutting Plier, Long Nose Plier, Slip Joint Plier, Tongue Plier
Electrical and Telecom Tools Included
Wire Stripping Plier w/Cutter Crimper

Description

Fractional/Metric Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric/SAE, Drive Size 1/4in; 3/8in; 1/2in; 3/4, Number of Pieces 278, Pliers Included Diagonal Cutting Pliers, Long Nose Pliers, Slip Joint Plier, Tongue Plier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.