Shop WRIGHT TOOL

Impact Socket, 1 In Dr, 1-13/16 In, 8 pt

  • Mfr # 8815

  • Zoro # G7862206


product price:  $89.89
/ea

Key Features

Drive Size
1 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8815
Zoro #
G7862206
UPC #
076799088154
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-13/16 in
Overall Length
3 1/2 in
Socket Depth
Standard
Socket Length
3 1/2 in
Socket Size
1 13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Category Type
Impact Socket
Features
Double Square Railroad
Standards
ASME B107.110
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
8 pt
Measurement Type
SAE
Locking
No
Non-Magnetic
Yes
Bolt Clearance
1 1/8 in
Socket Shape
8-Point
Compatible Fastener Type
Bolts
Insulated
No
Tether Ready
No
Non-Sparking
No
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT - 8815 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 8815 Impact Socket is a robust tool designed for SAE measurement type. It features a socket size of 1 13/16 in and an overall length of 3 1/2 in, providing adequate bolt clearance of up to 1 1/8 in. This standard depth impact socket is built to accommodate bolts with its compatible fastener type, making it suitable for various tasks that require precise fitting.
Crafted from durable alloy steel, this impact socket boasts a black oxide finish which contributes to its longevity by resisting corrosion. The double square railroad feature enhances the grip on fasteners, reducing slippage during use. With an output type of eight points and a drive size of one inch, this non-magnetic tool meets the ASME B107.110 standards.
This category-type impact socket does not include tether-ready or locking features and is not insulated nor non-sparking. However, it's designed for use with impact-rated tools due to its sturdy construction and resilience under pressure. Its design makes it suitable for general work applications where durability and precision are required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.