Shop WRIGHT TOOL

3/4" Drive 45 Geared Teeth Knurled Ratchet, 3/4" Drive, 42" L, Black

  • Mfr # 6425

  • Zoro # G1901538


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Geared Teeth
45
Overall Length
42"
Color
Black
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425
Zoro #
G1901538
UPC #
076799064257
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
42"

Details

Item
Knurled Ratchet,3/4" Drive,42" L,Black
Number of Geared Teeth
45
Color
Black
Standards
ASME B107.110
Handle
Knurled
System of Measurement
Inch
Number of Pieces
1
Tether Capable
Not Tether Capable

Description

The Wright 6425 3/4" Drive, 42" Hand Ratchet is a great tool for those who need a reliable ratchet. With a knurled handle, this ratchet ensures that you have a firm grip on it. It has 45 geared teeth and is designed to provide high torque output. The black colored ratchet has an overall length of 42". This product measures in inches. The Wright 3/4" Drive, 42" Hand Ratchets are the perfect tools for working with bolts and nuts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.