Zoro Homepage

Mega Fractional Master Tool Set

  • Mfr # 102

  • Zoro # G116267004


product price: $9,109.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Measurement Type
SAE
Drive Size1
1/4in; 3/8in; 1/2in; 3/4in
Wrenches Included
(10 Open End Wrench Full Polish SAE, (10) Crowfoot Wrenches SAE, (2) Spanner Wrenches, (21) Combination Wrenches Satin SAE, (3) Flare Nut 6 Pt SAE Satin, (4) Adjustable Wrenches, (5) Reverse Ratcheting Box Wrench 12 Pt Offset SAE, (7) Box Wrench 12 Pt Std Double Modified Offset Satin SAE, Click Type Torque Wrench, Mini Combination Wrench Full Polish SAE 10 Piece Set
Number of Screwdrivers, Keys, and Bits
79
Putty Knives and Scrapers Included
Gasket Scrapers, Scrapers/Putty Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102
Zoro #
G116267004
UPC #
076799001023
Country of Origin
United States

Dimensions

Drive Size1
1/4in; 3/8in; 1/2in; 3/4in
For Fastener Sizes
5/32" to 2-3/8"

Details

Measurement Type
SAE
Wrenches Included
(10 Open End Wrench Full Polish SAE, (10) Crowfoot Wrenches SAE, (2) Spanner Wrenches, (21) Combination Wrenches Satin SAE, (3) Flare Nut 6 Pt SAE Satin, (4) Adjustable Wrenches, (5) Reverse Ratcheting Box Wrench 12 Pt Offset SAE, (7) Box Wrench 12 Pt Std Double Modified Offset Satin SAE, Click Type Torque Wrench, Mini Combination Wrench Full Polish SAE 10 Piece Set
Number of Screwdrivers, Keys, and Bits
79
Item
Mega Fractional Master Tool Set
Putty Knives and Scrapers Included
Gasket Scrapers, Scrapers/Putty Knives
Electrical and Telecom Tools Included
Wire Stripping Plier w/Cutter Crimper
Number of Measuring and Testing Tools
2
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Inspection and Retrieving Tools Included
Inspection Mirrors, Magnetic Pickup Tools
Measuring and Testing Tools Included
Feeler Gauges, Steel Tape
Sockets, Drive Tools, and Accessories Included
(10) Hand Socket 6 Pt Std SAE, (15) Drive Tools, (18) Hand Hex Bit Socket w/Bits SAE, (2) Impact Accessories, (23) Hand Socket Accessories, (28) Hand Socket 8 Pt Std SAE, (30) Hand Socket 12 Pt Deep SAE, (57) Hand Socket 12 Pt Std SAE, (7) Hand Socket 12 Pt Flex SAE, (7) Std Torx Sockets, (9) Hand Socket 6 Pt Deep SAE
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Tool Storage Type
Tool Box
Cutting Tools Included
Aviation Snip, Carbon Gasket Scraper, Hacksaw, HackSaw Blades, Scrapper/Putty Knife, Utility Knife
Plumbing Tools Included
None
Pliers Included
(4) Locking Pliers, (4) Tongue & Groove Pliers, (5) Long Nose Pliers, Diagonal Cutting Plier, Linemens Plier, Retaining Ring Plier
Miscellaneous Tools Included
Inspection Mirror, Pick-up Tool, Safety Info
Number of Striking and Struck Tools
8
Number of Pliers
16
Number of Plumbing Tools
1
Number of Putty Knives and Scrapers
2
Striking and Struck Tools Included
(2 Line Up Pry Bars, (2) Dead Blow Hammers, (2) Lady Slipper Pry Bars, (3) Ball Pein Hammers, Brass Hammer, Master Punch & Chisel Set 24 Pieces, Punch & Chisel Holder, Rubber Mallet, Soft Face Hammer, Stud Remover
Screwdrivers, Keys, and Bits Included
(13) Torx(R) Bits, (2) Standard Length Slotted Screwdriver Bit Sockets and Bits, (4) Standard Length Phillips Screwdriver Bit Sockets and Bits, (5) Cabinet Tip Screwdrivers, (5) Phillips Screwdrivers, (5) Slotted Screwdrivers - Round Shank, (5) Slotted Screwdrivers - Square Shank, 2-in-1 Pocket Screwdriver, Fractional L-Key Set Short Arm in Tool Holder 13 Piece Set, Offset Screwdriver, Spiral Thread Screw Extractor 5 Piece Set
Number of Cutting Tools
10
Number of Pieces
425
Number of Wrenches
39
Number of Sockets, Drive Tools, and Accessories
191
HVAC Tools Included
None
Number of Inspection and Retrieving Tools
2

Description

Mega Fractional Master Tool Set, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size 1/4in; 3/8in; 1/2in; 3/4in, Number of Pieces 425, Pliers Included (4) Locking Pliers, (4) Tongue & Groove Pliers, (5) Long Nose Pliers, Diagonal Cutting Pliers, Linemens Plier, Retaining Ring Plier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.