Zoro Homepage

Mega Fractional/Metric Master Set

  • Mfr # 107

  • Zoro # G816266987


product price: $11,229.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Pliers Included
(2) Diagonal Cutting Plier, (2) Slip Joint Pliers, (4) Locking Pliers, (4) Long Nose Pliers, (4) Tongue & Groove Pliers, Linemens Plier, Retaining Ring Plier 3 Piece Set
Putty Knives and Scrapers Included
Gasket Scrapers, Scrapers/Putty Knives
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Number of Inspection and Retrieving Tools
2
Inspection and Retrieving Tools Included
Inspection Mirrors, Magnetic Pickup Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107
Zoro #
G816266987
UPC #
076799001078
Country of Origin
United States

Dimensions

Drive Size1
1/4in; 3/8in; 1/2in; 3/4
For Fastener Sizes
1/16" to 2-3/8", 4mm to 26mm

Details

Pliers Included
(2) Diagonal Cutting Plier, (2) Slip Joint Pliers, (4) Locking Pliers, (4) Long Nose Pliers, (4) Tongue & Groove Pliers, Linemens Plier, Retaining Ring Plier 3 Piece Set
Putty Knives and Scrapers Included
Gasket Scrapers, Scrapers/Putty Knives
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Number of Inspection and Retrieving Tools
2
Inspection and Retrieving Tools Included
Inspection Mirrors, Magnetic Pickup Tools
Number of Pieces
556
Cutting Tools Included
Aviation Snip, Carbon Gasket Scraper, End Cutting Nippers, Hacksaw, Metal Cutting Snips, Scraper/Putty Knife, Utility Knife
Number of Pliers
17
Wrenches Included
(10) Ratcheting Double Box End Wrench Laminated SAE & Metric, (13) Box Wrench 12 Pt Double Modified Offset Satin SAE & Metric, (19) Crowfoot Wrenches SAE & Metric, (20) Open End Wrench Full Polish SAE & Metric, (3) Heavy Duty Pipe Wrench, (37) Combination 12 Pt Wrenches Satin SAE & Metric, (5) Adjustable Wrenches, (5) Flare Nut Wrench 6 Pt Satin Metric, (7) Combination 6 Pt Flare Nut Wrench SAE, (7) Ratcheting Flare Nut Wrenches 12 Pt Black Industrial SAE, Click Type Torque Wrench with Ratchet Handle, Mini Combination Wrench Full Polish Metric 10 Piece Set, Mini Combination Wrench Full Polish SAE 10 Piece Set
Item
Mega Fractional/Metric Master Set
Number of Cutting Tools
10
Miscellaneous Tools Included
Hand Tool Institute Safety Book, Inspection Mirror, Pick-up Tool
Number of Wrenches
88
Screwdrivers, Keys, and Bits Included
(10) Nut Drivers, (4) Standard Length Slotted Screwdriver Sockets and Bits, (5) Cabinet Tip Screwdrivers, (5) Slotted Screwdrivers - Square Shank, (8) Phillips Screwdrivers, 2-in-1 Pocket Screwdriver, Fractional L-Key Set Short Arm in Tool Holder 13 Piece Set, Long Length Phillips Screwdriver Sockets and Bits, Metric L-Key 9 Piece Set, Offset Screwdriver, Slotted Screwdrivers - Round Shank, Spiral Thread Screw Extractor 5 Piece Set
Number of Striking and Struck Tools
17
Number of Sockets, Drive Tools, and Accessories
216
Number of Screwdrivers, Keys, and Bits
88
Measurement Type
Metric
Number of Plumbing Tools
4
Number of Putty Knives and Scrapers
2
Number of Measuring and Testing Tools
1
Striking and Struck Tools Included
(2) Center Punches, (2) Dead Blow Hammers, (2) Line-up Pry Bars, (2) Rolling Head Pry Bars, (3) Ball Pein Hammers, (3) Line-Up Punches, (5) Starter or Starter Punches, (6) Pin Punches, (9) Cold Chisels, Brass Hammer, Prick Punch, Punch & Chisel Holder, Rubber Mallet
Sockets, Drive Tools, and Accessories Included
(17) Hand Socket 8 Pt Std SAE, (18) Drive Tools, (19) Hand Socket Accessories, (21) Hand Socket 6 Pt Std SAE & Metric, (23) Hand Socket 6 Pt Deep SAE & Metric, (31) Hand Hex Bit Socket w/Bits SAE & Metric, (46) Hand Socket 12 Pt Deep SAE & Metric, (7) Hand Socket 12 Pt Flex SAE, (86) Hand Socket 12 Pt Std SAE & Metric
Tool Storage Type
None, Tools Only
HVAC Tools Included
None
Measuring and Testing Tools Included
Steel Tape
Plumbing Tools Included
None
Electrical and Telecom Tools Included
Wire Stripping Plier w/Cutter Crimper

Description

Mega Fractional/Metric Master Set, Tool Storage Type None, Tools Only, Measurement Type Metric, Drive Size 1/4in; 3/8in; 1/2in; 3/4, Number of Pieces 556, Pliers Included (2) Diagonal Cutting Plier, (2) Slip Joint Pliers, (4) Locking Pliers, (4) Long Nose Pliers, (4) Tongue & Groove Pliers, Linemens Plier, Retaining Ring Plier 3 Piece Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.