Zoro Homepage

Metric Add-on Tool Set

  • Mfr # 189

  • Zoro # G816267021


product price: $2,229.99
/ea
Free Shipping & Returns

Key Features

Number of Screwdrivers, Keys, and Bits
20
Measuring and Testing Tools Included
None
Includes
(10) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (11) Standard Length Hex Bit Sockets and Bits - Metric, (14) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (17) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (22) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (24) 12-Point Flat Stem Combination Wrenches - Satin Finish, (5) Full Polish Metric Flare Nut Wrenches - 6-Point, (9) Metric Crowfoot Wrenches, Open End, 9 Pieces - Metric L-Key Set, Long Arm In Tool Holder, HTI Safety Book
HVAC Tools Included
None
Number of Wrenches
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189
Zoro #
G816267021
UPC #
076799001894
Country of Origin
United States

Dimensions

Drive Size1
1/4in; 3/8in; 1/2in
For Fastener Sizes
2.5mm to 36mm

Details

Number of Screwdrivers, Keys, and Bits
20
Measuring and Testing Tools Included
None
Includes
(10) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (11) Standard Length Hex Bit Sockets and Bits - Metric, (14) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (17) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (22) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (24) 12-Point Flat Stem Combination Wrenches - Satin Finish, (5) Full Polish Metric Flare Nut Wrenches - 6-Point, (9) Metric Crowfoot Wrenches, Open End, 9 Pieces - Metric L-Key Set, Long Arm In Tool Holder, HTI Safety Book
HVAC Tools Included
None
Number of Wrenches
38
Electrical and Telecom Tools Included
None
Miscellaneous Tools Included
Hand Tool Institute Safety Book
Pliers Included
None
Item
Metric Add-on Tool Set
Plumbing Tools Included
None
Number of Pieces
151
Cutting Tools Included
NONE
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Number of Sockets, Drive Tools, and Accessories
74
Sockets, Drive Tools, and Accessories Included
(10) Drive Tools, (11) Hex Sockets w/Bits Metric, (13) Hand Sockets 6 Pt Std Metric, (17) Hand Sockets 12 Pt Deep Metric, (20) Hand Socket Accessories, (24) Hand Sockets 6 Pt Deep Metric), (38) Hand Sockets 12 Point Std Metric
Wrenches Included
(10) Crowfoot Wrenches Metric, (25) Combination Wrenches 12 Pt Satin, (5) Flare Nut Wrenches 6 Pt Metric Satin
Striking and Struck Tools Included
None
Measurement Type
Metric
Tool Families Included
Sockets and Accessories, Wrenches
Tool Storage Type
None, Tools Only
Screwdrivers, Keys, and Bits Included
Metric L-Key Set, Long Arm in Tool Holder 9 Piece Set

Description

Metric Add-on Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric, Drive Size 1/4in; 3/8in; 1/2in, Number of Pieces 151, Pliers Included None, Screwdrivers, Keys, and Bits Included Metric L-Key Set, Long Arm in Tool Holder 9 Piece Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.