Zoro Homepage

Metric Master Maintenance Tool Set

  • Mfr # 191

  • Zoro # G016266985


product price: $5,129.99
/ea
Free Shipping & Returns

Key Features

Number of Striking and Struck Tools
6
Inspection and Retrieving Tools Included
Magnetic Pickup Tools
Tool Storage Type
None, Tools Only
Number of Pliers
13
Number of Measuring and Testing Tools
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191
Zoro #
G016266985
UPC #
076799001917
Country of Origin
United States

Dimensions

Drive Size1
1/4in; 3/8in; 1/2in
For Fastener Sizes
2.5mm to 36mm

Details

Number of Striking and Struck Tools
6
Inspection and Retrieving Tools Included
Magnetic Pickup Tools
Tool Storage Type
None, Tools Only
Number of Pliers
13
Number of Measuring and Testing Tools
1
Plumbing Tools Included
None
Number of Inspection and Retrieving Tools
1
Number of Putty Knives and Scrapers
2
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Miscellaneous Tools Included
Hand Tool Institute Safety Book, Pick-up Tool
Putty Knives and Scrapers Included
Gasket Scrapers, Scrapers/Putty Knives
Item
Metric Master Maintenance Tool Set
Number of Pieces
260
HVAC Tools Included
None
Screwdrivers, Keys, and Bits Included
(2) Standard Length Slotted Screwdriver Bit Sockets and Bits, (3) Standard Length Phillips Screwdriver Bit Sockets and Bits, (4) Slotted Screwdrivers - Round Shank, (4) Slotted Screwdrivers - Square Shank, (5) Phillips Screwdrivers, (9) Nut Drivers Metric, 2-in-1 Pocket Screwdriver, Cabinet Tip Screwdrivers, Metric L-Key Set, Short Arm in Pouch 10 Pc Set, Offset Screwdriver, Spiral Thread Screw Extractor 5 Piece Set
Number of Wrenches
43
Number of Screwdrivers, Keys, and Bits
46
Measurement Type
Metric
Includes
(10) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (14) 3/8 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (14) Extensions, (14) Standard Length Hex Bit Sockets and Bits - Metric, (17) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (2) Ball Pein Hammers, (2) Cutting Pliers, (2) Flex Handles, (2) Linemen's Pliers, (2) Sliding T, (2) Speeder, (2) Standard Length Slotted Screwdriver Bit Sockets and Bits, (2) Straight Jaw Locking Pliers, (24) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (24) 12-Point Flat Stem Combination Wrenches - Satin Finish, (3) Adapters, (3) Round Head Ratchets, (3) Standard Length Phillips Screwdriver Bit Sockets and Bits, (3) Tongue and Groove Pliers, (3) Universals, (4) Adjustable Wrench - Chrome Finish, (4) Slotted Screwdrivers - Round Shank, (4) Slotted Screwdrivers - Square Shank, (5) Full Polish Metric Flare Nut Wrenches - 6-Point, (5) Phillips Screwdrivers, (9) Metric Crowfoot Wrenches, Open End, (9) Nut Drivers, 10 Pieces - Metric L-Key Set, Short Arm In Pouch, 2-In-1 Pocket Screwdriver, Aviation Snips, Brass Hammers, Cabinet Tip Screwdrivers, Chisel Holder, Dead Blow Hammers, Gasket Scrapers, Hacksaw, HTI Safety Book, Line-Up Pry Bars, Long Nose Pliers, Magnetic Pickup Tools, Offset Screwdriver, Pipe Wrenches - Heavy-Duty Design, Retaining Ring Pliers Round-Head Ratchets, SAE Feeler Gauges - 25-Blade Master Gauge, Scrapers/Putty Knives, Set 9660 Punch and Chisel Set 6 - PC, Slip Joint Plier, Soft Face Hammers, Spinners, Spiral Thread Screw Extractor Set, Stripper/Cutter Pliers, Utility Knife
Wrenches Included
(10) Crowfoot Wrenches Metric, (25) Combination Wrenches 12 Pt Satin, (4) Ajustable Wrenches, (5) Flare Nut Wrench 6 Pt Metric Satin, Click Type Torque Wrench, Heavy Duty Pipe Wrench
Pliers Included
(2) Diagonal Cutting Pliers, (2) Linemens Pliers, (2) Locking Pliers, (3) Tongue & Groove Pliers, Long Nose Plier, Retaining Ring Plier, Slip Joing Plier
Sockets, Drive Tools, and Accessories Included
(10) Drive Tools, (11) Hand Sockets 6 Pt Std Metric, (17) Hand Sockets 12 Pt Deep Metric, (20) Hand Socket Accessories, (25) Hand Sockets 6 Pt Deep Metric), (41) Hand Sockets 12 Point Std Metric
Number of Sockets, Drive Tools, and Accessories
93
Electrical and Telecom Tools Included
Wire Stripping Plier w/Cutter Crimper
Striking and Struck Tools Included
(2) Ball Pein Hammers, Brass Hammer, Dead Blow Hammer, Line-up Pry Bar, Punch & Chisel 6 Pc Set, Punch & Chisel Holder, Soft Face Hammer
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Measuring and Testing Tools Included
Feeler Gauges
Number of Plumbing Tools
1
Cutting Tools Included
Aviation Cutting Snip, Carbon Gasket Scraper, Hacksaw, Scraper/Putty knife, Utility Knife
Number of Cutting Tools
7

Description

Metric Master Maintenance Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric, Drive Size 1/4in; 3/8in; 1/2in, Number of Pieces 260, Pliers Included (2) Diagonal Cutting Pliers, (2) Linemens Pliers, (2) Locking Pliers, (3) Tongue & Groove Pliers, Long Nose Pliers, Retaining Ring Plier, Slip Joing Plier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.