Zoro Homepage

Metric Service Tool Set

  • Mfr # 195

  • Zoro # G116266939


product price: $2,009.99
/ea
Free Shipping & Returns

Key Features

Screwdrivers, Keys, and Bits Included
(2) Slotted Screwdrivers - Square Shank, Cabinet Tip Screwdriver, Hex -Key Set, Short Arm in Pouch - 10 Piece Set, Phillips Screwdriver
Tool Storage Type
None, Tools Only
Includes
(10) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (2) Cold Chisels, (2) Flex Handles, (2) Round Head Ratchets, (2) Slotted Screwdrivers - Square Shank, (2) Universals, (21) 12-Point Flat Stem Combination Wrenches - Satin Finish, (22) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (5) Extensions, (7) 3/8 in Drive 12-Point Deep Hand Sockets - SAE and Metric, 10 Pieces - Metric L-Key Set, Short Arm In Pouch, Adapters, Adjustable Wrench - Chrome Finish, Ball Pein Hammers, Cabinet Tip Screwdrivers, Center Punches, Cutting Pliers, HTI Safety Book, Long Nose Pliers, Phillips Screwdrivers, Pin Punches, Slip Joint Plier, Soft Face Hammers, Solid or Starter Punches
Measurement Type
Metric
Pliers Included
Diagonal Cutting Plier, Long Nose Plier, Slip Joint Plier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195
Zoro #
G116266939
UPC #
076799001955
Country of Origin
United States

Dimensions

Drive Size1
1/4in; 3/8in; 1/2in
For Fastener Sizes
4 mm to 36 mm

Details

Screwdrivers, Keys, and Bits Included
(2) Slotted Screwdrivers - Square Shank, Cabinet Tip Screwdriver, Hex -Key Set, Short Arm in Pouch - 10 Piece Set, Phillips Screwdriver
Tool Storage Type
None, Tools Only
Includes
(10) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (2) Cold Chisels, (2) Flex Handles, (2) Round Head Ratchets, (2) Slotted Screwdrivers - Square Shank, (2) Universals, (21) 12-Point Flat Stem Combination Wrenches - Satin Finish, (22) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (5) Extensions, (7) 3/8 in Drive 12-Point Deep Hand Sockets - SAE and Metric, 10 Pieces - Metric L-Key Set, Short Arm In Pouch, Adapters, Adjustable Wrench - Chrome Finish, Ball Pein Hammers, Cabinet Tip Screwdrivers, Center Punches, Cutting Pliers, HTI Safety Book, Long Nose Pliers, Phillips Screwdrivers, Pin Punches, Slip Joint Plier, Soft Face Hammers, Solid or Starter Punches
Measurement Type
Metric
Pliers Included
Diagonal Cutting Plier, Long Nose Plier, Slip Joint Plier
Sockets, Drive Tools, and Accessories Included
(10) Hand Sockets 6 Pt Deep Metric), (13) Hand Sockets 6 Pt Std Metric, (34) Hand Sockets 12 Point Std Metric, (5) Drive Tools, (5) Hand Socket Accessories, (7) Hand Sockets 12 Pt Deep Metric
Number of Wrenches
22
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Number of Pieces
122
Number of Striking and Struck Tools
4
Number of Cutting Tools
1
Electrical and Telecom Tools Included
None
Striking and Struck Tools Included
(2) Cold Chisels, Ball Pein Hammer, Center Punch, Pin Punch, Soft Face Hammer, Starter or Solid Punch
Number of Pliers
3
Number of Sockets, Drive Tools, and Accessories
39
Measuring and Testing Tools Included
None
Number of Screwdrivers, Keys, and Bits
14
Plumbing Tools Included
None
Cutting Tools Included
NONE
Item
Metric Service Tool Set
Miscellaneous Tools Included
Hand Tool Institute Safety Book
Wrenches Included
(22) Combination Wrenches 12 Pt Metric Satin, Adjustable Wrench
HVAC Tools Included
None

Description

Metric Service Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric, Drive Size 1/4in; 3/8in; 1/2in, Number of Pieces 122, Pliers Included Diagonal Cutting Pliers, Long Nose Pliers, Slip Joint Plier, Screwdrivers, Keys, and Bits Included (2) Slotted Screwdrivers - Square Shank, Cabinet Tip Screwdriver, Hex -Key Set, Short Arm in Pouch - 10 Piece Set, Phillips Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.