Zoro Homepage

Open End Wrench, 6 1/2 in L, Satin Finish

  • Mfr # 1428

  • Zoro # G212166263


product price: $25.19
/ea

Key Features

Material
Steel
Finish
Satin
Overall Length
6 1/2 in
Head Size
1 5/8 in
Head Offset Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1428
Zoro #
G212166263
UPC #
076799014283
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Head Size
1 5/8 in
Head Thickness
7/32 in

Details

Item
Open End Wrench
Material
Steel
Finish
Satin
Head Offset Angle
30 Degrees
Standards
ASME B107
Wrench Product Grouping
Wrenches
Single End/Double End
Single End
Reversing
No
Insulated
No
Wrench Shape
Straight
Nonsparking
No
Measurement Type
SAE
Head Type
Offset
Tether Style
Not Tether Capable

Description

SERVICE WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.