Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open End Wrench, 7 11/16 in L

  • Mfr # 1442

  • Zoro # G212487382


product price: $30.89
/ea

Key Features

Material
Steel
Overall Length
7 11/16 in
Reversing
No
Tether Style
Not Tether Capable
Standards
ASME B107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1442
Zoro #
G212487382
UPC #
076799014429
Country of Origin
United States

Dimensions

Overall Length
7 11/16 in
Head Thickness
1/4 in
Head Size
2 1/2 in

Details

Item
Open End Wrench
Material
Steel
Reversing
No
Tether Style
Not Tether Capable
Standards
ASME B107
Wrench Shape
Straight
Opening Angle (Deg.)
30 Degrees
Measurement Type
SAE
Single End/Double End
Single End
Nonsparking
No
Insulated
No
Wrench Product Grouping
Wrenches
Head Type
Offset
Finish
Satin

Description

SERVICE WRENCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.