Open End Wrench, 7 11/16 in L
Mfr # 1446
Zoro # G112487383
product price: $29.89
/eaKey Features
Material
Steel
Overall Length
7 11/16 in
Reversing
No
Single End/Double End
Single End
Wrench Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1446
Zoro #
G112487383
UPC #
076799014467
Country of Origin
United States
Dimensions
Overall Length
7 11/16 in
Head Size
2 1/2 in
Head Thickness
1/4 in
Details
Item
Open End Wrench
Material
Steel
Reversing
No
Single End/Double End
Single End
Wrench Shape
Straight
Finish
Satin
Wrench Product Grouping
Wrenches
Head Type
Offset
Nonsparking
No
Insulated
No
Measurement Type
SAE
Standards
ASME B107
Opening Angle (Deg.)
30 Degrees
Tether Style
Not Tether Capable
Description
SERVICE WRENCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.